Push-Fit Adapter Fitting, Push-to-Connect x Universal, 4mm Tube OD, 1/4 in Pipe Size

  • Mfr # 60000-4-1/4

  • Zoro # G5096169


product price:  $30.15
/ea

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Tube Size
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60000-4-1/4
Zoro #
G5096169
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
4mm
Pipe Size
1/4 in
Hex Head Size
5/8 in
Overall Length
23 mm
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side B Pipe Size
1/4 in
Fitting Thread Size
1/4"-19
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
4 mm

Details

Item
Push-Fit Adapter Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Standards
EN 331, REACH, RoHS
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
Straight
Gasket Material
PTFE/FKM
Fittings Sub-Category
Connectors
Color
Silver
Compliance
EN331, REACH, ROHS
Body Material
Stainless steel
Maximum Operating Pressure
290 psi
Maximum Operating Temperature
392 Degrees F
System of Measurement
Imperial/Metric
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Side B Connection Type
Universal
Fitting Material
Stainless Steel
Release Ring Material
PTFE/FKM
Material Grade
316L
Thread Sealant Type
FKM
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
5 Degrees F
For Media Type
Air
Fitting Side 2 Connection Type
Universal Thread
Operating Pressure - Maximum
290 psi
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
5 Degrees F
Connector Type
Adapter
Operating Temperature - Maximum
392 Degrees F

Description

The AIGNEP USA - 60000-4-1/4 is a product that fits in the category of "push-on hose fittings". This product has a crucial role in creating secure hose connections within industrial applications. It can frequently be used in routing hoses in pneumatic systems and has other numerous applications. It offers both practical and operational benefits, and is intended to promote workflow efficiency.

Key Features:

  • Classified under 'Push On Hose Fittings' category, showing its function in coupling and securing hoses in industrial surroundings.
  • Produced by AIGNEP USA, emphasizing its origin and the manufacturing standards that it adheres to.
  • Carries the item designation of 60000-4-1/4, acting as a key identifier and compatibility marker in industrial contexts.
  • Designed for use in different types of work setup, thereby contributing to its adaptability.
  • No specific certifications or ratings included due to the lack of such information.
  • No warranties or promotional statements are made.
  • Some details like color, weight, and material are not included due to their unavailability.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.