Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x BSPT, 4mm Tube OD, 1/4 in Pipe Size

  • Mfr # 60211X-4-1/4

  • Zoro # G5095566


product price:  $71.79
/ea

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x BSPT
Application
Air
Tube Size
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60211X-4-1/4
Zoro #
G5095566
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
4mm
Pipe Size
1/4 in
Hex Head Size
41/64 in
Pipe Size - Pipe Fitting
1/4 in BSPT
Overall Length
1 13/32 in
Fitting Side B Tube Outer Diameter
5/32 in
Fitting Side A Tube Outer Diameter
5/32 in
Fitting Side C Pipe Size
1/4 in
Fitting Side 3 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
5/32 in
Fitting Side 2 Tube Outer Diameter
5/32 in

Details

Item
Push-Fit Tee Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x BSPT
Application
Air
Standards
NSF
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
Tee
Gasket Material
PTFE/FKM
Fittings Sub-Category
Tees
Color
Silver
Compliance
EN331, REACH, ROHS
Body Material
Stainless steel
Fitting Material
Stainless Steel
Maximum Operating Pressure
290 psi
Minimum Operating Temperature
5 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Material Grade
316
Fitting Side C Connection Type
BSPT
Maximum Operating Temperature
437 Degrees F
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Side A Connection Type
Push-to-Connect
System of Measurement
Imperial
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Operating Temperature - Maximum
437 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Compressed Air
Fitting Features
Swivel
Fitting Side 3 Connection Type
BSPT
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
Connector Type
Adapter
Operating Temperature - Minimum
5 Degrees F

Description

The AIGNEP USA - 60211X-4-1/4 falls under the category of "Push On Hose Fittings". These fittings are manufactured to attach to hoses; clamps or ferrules may or may not be required depending on the specific application. This product is made with the intention to fasten to compatible hoses, assisting in the transfer of liquids, gases, or other substances in a variety of industrial, commercial, or consumer environments.

Key Features:

  • As a "Push On Hose Fitting", it is engineered to attach to hoses simply by applying manual pressure, negating the need for additional tools or equipment.
  • The product is built with the intent to fasten to a hose, thus intended to minimise potential leaks and optimise the performance of the hose assembly.
  • It can be used across various industries for diverse applications if the specifications of the hose and the medium match those of the fitting.
  • From a general perspective, this fitting is designed with versatility in mind; ease of use may vary depending on the specific application. It is notably beneficial for scenarios where quick assembly and dismantling are priorities.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.