Push-Fit Wye Fitting, Push-to-Connect x Push-to-Connect x Push-to-Connect, 3/8 in Tube OD

  • Mfr # 85310-06
  • Zoro # G5096421
product price: 
$
5.19
/ea

Key Features

Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Tube Size
3/8 in
Standards
EN 331, REACH, RoHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
85310-06
Zoro #
G5096421
UPC #
-
Country of Origin
United States
Item
Push-Fit Wye Fitting
Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Standards
EN 331, REACH, RoHS
Application
Air
Temp. Range
0 Degrees to 160 Degrees F
Fitting Shape
Wye
Gasket Material
NBR70
Body Material
Composite
Fittings Sub-Category
Wyes
Compliance
EN331, REACH, ROHS
Color
Black
System of Measurement
Imperial
Fitting Side C Connection Type
Push-to-Connect
Maximum Operating Temperature
160 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Side B Connection Type
Push-to-Connect
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
250 psi
Fitting Material
Nylon
Fitting Side A Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
For Media Type
Compressed Air
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Maximum
160 Degrees F
Fitting Side 3 Connection Type
Push-to-Connect
Operating Temperature - Minimum
0 Degrees F
Wire Color
Black

Dimensions

Tube Size
3/8 in
Overall Length
47 mm
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side C Tube Outer Diameter
3/8 in
Fitting Side 3 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Wire Rope Length
47 mm
Length
47 mm

Description

The AIGNEP USA - 85310-06 is a part of the Industrial Push-On Hose Fittings category. This fitting is designed for the connection of push-on hoses for various industrial applications. Its application is in fluid power transfer systems for fluid conveyance in diverse fields. Constructed with industrial-grade material, the durability and service life of AIGNEP USA - 85310-06 are determined by its usage.

Key Features:

  • Made of industrial-grade material, its durability and service life depend on its usage.
  • Specifically designed for Push On Hoses, applicable in fields where these hoses are used.
  • Designed to help establish a connection, system efficiency is determined by its usage.
  • Has a sturdy structure, its ability to function in diverse work environments is determined by its usage.
  • It's a standalone product, auxiliary components for functioning are based on its usage.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.