Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" FNPT Nickel Brass Mini Ball Valve 3-Way

  • Mfr # 86710-02

  • Zoro # G0814992


product price: $20.65
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86710-02
Zoro #
G0814992
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/8 in
Overall Length
1.47 in
Thread Size
1/8 in
Outlet Connection Size - Side 2
1/8 in
Handle Height
1.31 in
Inlet Connection Height
0.65 in
Outlet Connection Size - Side 1
1/8 in
Handle Length
0.75 in
Nominal Valve Size
1/8 in
Connection Size - Side 1
1/8 in

Details

Ball Material
Chrome Plated Brass
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
One-Piece
For Media
Air, Gas, Oil, Water
Connection Type
FNPT x FNPT x FNPT
Item
Mini Ball Valve
Handle Material
Composite
Features
Open Center
Handle Type
Wedge
Body Material
Brass
Stem Material
Nickel-Plated Brass
Stem Type
Blowout Proof
Ball Valve Product Group
Manual
Max. Pressure
190 PSI CWP
Temp. Range
0 Degrees to 200 Degrees F
Seat Material
PTFE
Seal Material
Buna-N
Type
Open Center
Operating Temperature - Minimum
0 Degrees F
Outlet Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Outlet Connection Type - Side 1
NPTF
Handle - Locking
Non-Locking
Vented Ball Valve
Non-Vented
Outlet Connection Type - Side 2
NPTF
Operating Temperature - Maximum
175 Degrees F
Inlet Connection Entry
Bottom
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
28 in Hg
Color - Valve Handle
Black
Outlet Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female

Description

Manual Three-Way Ball Valve, Body Material Chrome-Plated Brass, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 1/8 in, Inlet Connection Size 1/8 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/8 in, Outlet Connection Gender - Side 1 Female, Handle Material Composite

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.