Zoro Homepage

1/8" MNPT x Push Nickel Brass Mini Ball Valve Inline

  • Mfr # 86330-04-02

  • Zoro # G3346104


product price: $13.45
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86330-04-02
Zoro #
G3346104
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
1/8 in
Overall Length
1.58 in
Thread Size
1/8 in
Connection Size - Side 1
1/8 in
Handle Height
0.81 in
Handle Length
0.75 in
Connection Size - Side 2
1/4 in
Nominal Valve Size
1/8 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Air, Oil, Water
Connection Type
MNPT x Push
Item
Mini Ball Valve
Handle Type
Wedge
Features
1/4 Turn Shut-Off
Temp. Range
0 Degrees to 200 Degrees F
Stem Type
Blowout Proof
Stem Material
Nickel-Plated Brass
Body Material
Brass
Standards
CE Listed, REACH
Seat Material
PTFE
Ball Valve Product Group
Manual
Handle Material
Composite
Max. Pressure
190 PSI CWP
Seal Material
Buna-N
Connection Gender - Side 2
Male
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Connection Type - Side 2
Push
Connection Gender - Side 1
Male
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
0 Degrees F

Description

Manual Two-Way Ball Valve, Body Material Nickel-Chrome Plated Brass, For Media Air, Oil, Water, Valve Construction One-Piece, Nominal Valve Size 1/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 190 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material Nickel-Chrome Plated Brass, Ball Port Style Full Port, Handle Type Wedge, Connection Size - Side 1 1/8 in, Valve Ways 2-Way

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.