Shop AIGNEP USA

Adapter Nickel Plated Brass Adapter, 1/8 in Male NPT X 1/8 in Female BSPP

  • Mfr # 82241N-02-02
  • Zoro # G2952345

product price: 
$
1.75
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Adapter
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x MBSP
Basic Pipe Fitting Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
82241N-02-02
Zoro #
G2952345
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size - Pipe Fitting
1/8"
Fitting Length
7/8"
Hex Size
17 mm
Pipe Fitting Length
7/8"
Pipe Size (Fittings)
1/8" x 1/8"
Pipe Size
1/8"
Overall Length
1 1/16 in
Overall Pipe Length
0.768"
Fitting Side A Outside Diameter
35/64 in
Fitting Side B Outside Diameter
35/64 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Thread Size A
1/8"-27
Fitting Thread Size B
1/8"-27
Fitting Side A Nominal Pipe Size
1/8 in
Wire Rope Length
1 1/16 in
Length
1 1/16 in

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x MBSP
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Item
Adapter
Temp. Range
0 Degrees to 140 Degrees F
Max. Pressure
250 psi
Specific Pipe Fitting Shape
Adapter
Standards
ASSE
Basic Fitting Shape
Adapter
Material Grade
CA360
Application
Air
Low Lead Compliance Level
Not Compliant
Fitting Side A Gender
Male
Includes Seal
No
Max. Steam Pressure
250 psi
Maximum Operating Pressure
250 psi
Fitting Side B Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Fitting Side B Pipe Threading
27
Finish/Coating
Nickel-Plated
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
27
Side A Thread Type
NPT
Gravity Flow
Pressure
Side B Thread Type
BSPP

Description

Straight, Brass, Nickel-Plated, CA360, Class Not Applicable, For Pipe Schedule Not Applicable, 1/8 in, Male, Threaded, 35/64 in, 27, 1/8 In.-27, 1/8 in, Female, Threaded, 35/64 in, 27, 1/8 In.-27, 250 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.