Shop AIGNEP USA

Cross Nickel Plated Brass Cross, 1/8 in Female NPT X 1/8 in Female NPT

  • Mfr # 82620N-02

  • Zoro # G2571161


product price:  $5.59
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Cross
Pipe Fitting Material
Nickel Plated Brass
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82620N-02
Zoro #
G2571161
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size - Pipe Fitting
1/8"
Pipe Fitting Length
1"
Pipe Size (Fittings)
1/8"
Hex Size
14 mm
Fitting Length
1 in
Overall Length
1 37/64 in
Pipe Size
1/8"
Fitting Thread Size D
1/8"-27
Fitting Thread Size B
1/8"-27
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side C Outside Diameter
7/8 in
Fitting Side B Outside Diameter
7/8 in
Fitting Thread Size C
1/8"-27
Fitting Side A Outside Diameter
1 3/16 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side D Nominal Pipe Size
1/8 in
Fitting Thread Size A
1/8"-27
Fitting Side D Outside Diameter
1/8 in
Fitting Side C Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
Nickel Plated Brass
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cross
Item
Cross
Basic Fitting Shape
Cross
Temp. Range
0 Degrees to 140 Degrees F
Standards
ASSE
Specific Pipe Fitting Shape
Cross
Max. Pressure
250 psi
Material Grade
CA360
Application
Air
Fitting Side A Gender
Female
Fitting Side C Pipe Threading
27
Fitting Side C Type
Threaded
Fitting Side D Gender
Female
Finish/Coating
Nickel-Plated
Fitting Side B Pipe Threading
27
Fitting Side D Type
Threaded
Fitting Side D Pipe Threading
27
Includes Seal
No
Fitting Side C Gender
Female
Fitting Side B Gender
Female
Fitting Side B Type
Threaded
Max. Steam Pressure
250 psi
Maximum Operating Pressure
250 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
27
Fitting Side A Type
Threaded
Low Lead Compliance Level
Not Compliant
Side 3 Thread Type
NPT
Side A Thread Type
NPT
For Pipe Schedule
Schedule 40
Side B Thread Type
NPT
Side 4 Thread Type
NPT
Gravity Flow
Pressure

Description

Cross, Brass, Nickel-Plated, CA360, 1/8 in, Female, NPT, 1 3/16 in, 27, 1/8 in -27, 1/8 in, Female, NPT, 7/8 in, 27, 1/8 in -27, 1/8 in, Female, NPT, 7/8 in, 27, 1/8 in -27, 1/8 in, Female, NPT, 1/8 in, 27, 1/8 in -27, 250 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.