Push-Fit Fitting, Push-to-Connect x NPTF, 1/4 in Tube OD, 1/8 in Pipe Size, Metal, 10 PK

  • Mfr # 88030-04-02

  • Zoro # G1552704


product price:  $39.79
/pk 10, $3.98/ea

Key Features

Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x NPTF
Application
Air
Tube Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88030-04-02
Zoro #
G1552704
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
1/4 in
Pipe Size
1/8 in
Overall Length
1 1/32 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/8 in
Fitting Thread Size
1/8"-27
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Push-Fit Fitting
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x NPTF
Application
Air
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
Adapter
Fitting Shape
Straight
Tube Fitting Material
Brass
Pipe Fitting Connection Type
FNPT x Tube
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Body Material
Nickel Plated Brass
Fittings Sub-Category
Adapters
Color
Silver
Maximum Operating Temperature
160 Degrees F
Maximum Operating Pressure
290 psi
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
System of Measurement
Imperial
Minimum Operating Temperature
0 Degrees F
Fitting Side B Connection Type
NPTF
Finish/Coating
Nickel Plated
Fitting Material
Brass
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Side 2 Connection Type
NPTF
For Media Type
Air
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
160 Degrees F
Connector Type
Adapter
Finish
Nickel-Plated
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi

Description

The AIGNEP USA - 31458430 Push-Fit Fitting is a versatile and practical item found in the "Push On Hose Fittings" category. Primarily crafted for air applications, this fitting ensures secure, leak-proof connections with various tube materials including copper, nylon, polyethylene, and polyurethane. Presented in a visible silver color, the fitting features a main construction of metal, with key components such as the body and the fitting composed of nickel-plated brass and brass respectively. The straight shape of this fitting comes with an adapter functional connection style.

Key Features:

  • Connection type of "Push-to-Connect x NPTF": This highlights that one end of the fitting can be pushed to connect while the other end adheres to the National Pipe Taper Fuel (NPTF) type, providing two different but crucial connection methods.
  • Fitting sizes for side A and B: The tube outer diameter for side A of the fitting measures 1/4 in, with the B side featuring a pipe size of 1/8 in, offering varied size compatibility.
  • Maximum operating pressure and temperature: The fitting holds up to 290 psi pressure and is rated for operation within a temperature range of 0 to 160 Degrees F.
  • Standards and certification: This product is certified according to international standards such as ISO 14743:2004, PED 2014/68/UE, Silicone Free Certified, among others.
  • Overall length of fitting: The total length measures at 1 1/32 in, enabling users to make compact and efficient use of space within their equipment configuration.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.