Push-Fit Elbow Fitting, Push-to-Connect x Universal, 1/2 in Tube OD, 1/2 in Pipe Size

  • Mfr # 60111X-08-08
  • Zoro # G5097456
product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Tube Size
1/2 in
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60111X-08-08
Zoro #
G5097456
UPC #
-
Country of Origin
Mexico

Dimensions

Tube Size
1/2 in
Pipe Size
1/2 in
Hex Head Size
53/64 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Thread Size
1/2"-14
Fitting Side B Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Push-Fit Elbow Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Air
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
90 Degrees Elbow
Compliance
EN331, REACH, ROHS
Body Material
Stainless steel
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Gasket Material
PTFE/FKM
Color
Silver
Fittings Sub-Category
Elbows
Fitting Material
Stainless Steel
Maximum Operating Temperature
437 Degrees F
Fitting Side B Connection Type
Universal
Maximum Operating Pressure
290 psi
Thread Sealant Type
FKM
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Material Grade
316L
Minimum Operating Temperature
5 Degrees F
Release Ring Material
PTFE/FKM
System of Measurement
Imperial
For Media Type
Air
Operating Temperature - Minimum
5 Degrees F
Connector Type
Adapter
Operating Pressure - Maximum
290 psi
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
437 Degrees F
Fitting Side 2 Connection Type
Universal Thread
Fitting Features
Swivel
Wire Color
Silver

Description

The AIGNEP USA - 60111X-08-08 falls under the category of "Push On Hose Fittings". This type of tool is aimed to secure the connection between hoses. A Push On Hose Fitting is beneficial when a quick and efficient connection of hoses is required. It's employed in various types of industries for fluid or gas processing. Specifically, the AIGNEP USA - 60111X-08-08 is structured for the purpose of potentially more secure connection, which could aid in effective operations across various settings.

Key Features:

  • May be used in Push On Hose fittings and could potentially provide expedited and secure connection between hoses.
  • May facilitate fluid or gas transfer, potentially improving process effectiveness.
  • May be appropriate for use in many industries, inclusive of processing and manufacturing among others.
  • Designed with the potential to work with different hose types and sizes, reinforcing the possibility of compatibility across a range of hoses.
  • The design potentially allows for quicker and secure fitting/connection.
  • Durable construction may potentially extend product lifespan, potentially reducing the frequency of replacements.

Restrictions

Ratings & reviews