Push-Fit Fitting, Push-to-Connect x NPTF, 3/8 in Tube OD, 3/8 in Pipe Size, Metal, 10 PK

  • Mfr # 88030-06-06

  • Zoro # G1728842


product price:  $60.99
/pk 10, $6.10/ea

Key Features

Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x NPTF
Application
Air
Tube Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88030-06-06
Zoro #
G1728842
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
3/8 in
Pipe Size
3/8 in
Overall Length
1 9/32 in
Fitting Thread Size
3/8"-18
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
3/8 in
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Fitting
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x NPTF
Application
Air
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
Adapter
Fitting Shape
Straight
Tube Fitting Material
Brass
Body Material
Nickel Plated Brass
Pipe Fitting Connection Type
MNPT x Tube
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Fittings Sub-Category
Adapters
Color
Silver
Fitting Material
Brass
Maximum Operating Temperature
160 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Minimum Operating Temperature
0 Degrees F
Finish/Coating
Nickel Plated
System of Measurement
Imperial
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Side B Connection Type
NPTF
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
290 psi
Operating Temperature - Minimum
0 Degrees F
Connector Type
Adapter
Operating Pressure - Maximum
290 psi
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air
Operating Temperature - Maximum
160 Degrees F
Fitting Side 2 Connection Type
NPTF
Finish
Nickel-Plated

Description

Push-Fit Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 3/8 In.-18, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 9/32 in, Specific Fitting Shape Straight Adapter

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.