Shop All Push On Hose Fittings
Aignep Usa
Male Conn, Push Conn, 3/8, Size 3/8, PK5
Mfr # 87000-06-06
Zoro # G1640396
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Basic Pipe Fitting Shape Connector
- Connection Type Push-to-Connect x Universal
Product Information
- Brand Aignep Usa
- MFR # 87000-06-06
- Zoro # G1640396
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Hex Size | 43/64 in |
Tube Size | 3/8 in |
Overall Length | 1 1/32 in |
Fitting Thread Size | 3/8-18 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Details
Description
Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 3/8-18, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Hose Clamp, Single, .810" Clamping Od (265048)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1620 2RS PRX)
- BESTORQ Cogged Belt, 160 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1600)
- CR-SKF Type HM14 Small Bore Radial Shaft Seal, 1 in ID x 1-3/8 in OD x 0.188 in W, Nitrile Lip (9820)
- AIGNEP USA Union Tee, Brass, 6mm Tube Sz, PK5 (50230N-6-PK5)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 6mm Size (50861N-6)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50000N-8-1/4-PK5)
- AIGNEP USA Union, 1/2 In, Tube, Brass, PK10 (88040-08)
- AIGNEP USA Elbow Connector, 33/64" Hex, 8mm Tube (55110-8-1/8)
- AIGNEP USA Union Tee, Composite, 45/64" Hex, 10mm Tube (55222-10-1/4)
- SMC Male Adapter, 1/4 in., TubexMNPT (KQ2H07-36AS)
- Aignep Usa Push On Hose Fittings