Push-Fit Elbow Fitting, Push-to-Connect x Universal, 5/16 in Tube OD, 1/8 in Pipe Size, Metal, 5 PK

  • Mfr # 87110-05-02

  • Zoro # G1756361


product price:  $30.45
/pk 5, $6.09/ea

Key Features

Material
Metal
Max. Pressure
250 psi
Application
Air
Basic Pipe Fitting Shape
Elbow
Tube Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87110-05-02
Zoro #
G1756361
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/16 in
Pipe Size
1/8 in
Hex Head Size
33/64 in
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Thread Size
1/8-27
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
5/16 in

Details

Material
Metal
Max. Pressure
250 psi
Application
Air
Basic Pipe Fitting Shape
Elbow
Fittings Sub-Category
Elbows
Tube Fitting Material
Brass
Specific Pipe Fitting Shape
90 Degree Elbow
Gasket Material
NBR70
Temp. Range
0 Degrees to 160 Degrees F
Body Material
Nickel Plated Brass
Basic Pipe Fitting Material
Metal
Item
Push-Fit Elbow Fitting
Connection Type
Push-to-Connect x Universal
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Color
Silver
Minimum Operating Temperature
0 Degrees F
Fitting Side B Connection Type
Universal
Fitting Material
Brass
Maximum Operating Temperature
160 Degrees F
Release Ring Material
NBR70
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Finish/Coating
Nickel Plated
System of Measurement
Imperial
Thread Sealant Type
NBR 70
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Maximum Operating Pressure
290 psi
Fitting Side A Connection Type
Push-to-Connect
Fitting Shape
90 Degrees Elbow
Operating Temperature - Maximum
160 Degrees F
For Media Type
Air
Fitting Features
Swivel
Fitting Side 2 Connection Type
Universal Thread
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Finish
Nickel-Plated
Operating Pressure - Maximum
290 psi
Connector Type
Adapter

Description

The AIGNEP USA - 31122436 is a Push-Fit Elbow Fitting crafted for a variety of industrial and commercial applications. Mainly constructed from Nickel Plated Brass, it establishes a right-angle connection without the requirement of tools, clamps, or threaded connections. It aims to create a secured and leak-resistant connection widely used for air, water, and low-pressure fluid lines. This industrial-grade tool is purposed for the task of joining two lengths of flexible tubing or hose, thereby eliminating the need for other distinctive tools.

Key Features:

  • Aimed for applications involving Air
  • Composed of Metal and Nickel Plated Brass for durable and solid construction
  • Features Push-to-Connect x Universal connection type
  • Accepts and seals against Compatible Tube materials such as Copper, Nylon, Polyethylene, and Polyurethane
  • Comes with Pre-Applied Thread Sealant to aid in the installation process
  • Offers a Maximum Operating Pressure of 290 psi for powerful performance
  • Can operate at a maximum temperature of 160 Degrees F
  • Manufactured in accordance with ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, and Silicone Free Certified standards

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.