Shop AIGNEP USA

Push-Fit Adapter Fitting, Push-to-Connect x BSPP, 3mm Tube OD, 5 mm Pipe Size, Metal, 5 PK

  • Mfr # 50030N-3-M5-PK5
  • Zoro # G3439484

product price: 
$
28.15
/pk of 5, $5.63/ea

Key Features

Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x BSPP
Tube Size
3mm
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50030N-3-M5-PK5
Zoro #
G3439484
UPC #
-
Country of Origin
United States
Item
Push-Fit Adapter Fitting
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x BSPP
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Vacuum
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
Adapter
Fitting Shape
Straight
Basic Pipe Fitting Shape
Adapter
Body Material
Nickel Plated Brass
Tube Fitting Material
Brass
Pipe Fitting Connection Type
FNPT x Tube
Basic Pipe Fitting Material
Metal
Gasket Material
Rubber
Fittings Sub-Category
Adapters
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Color
Silver
Compatible Tube Material
FEP, Polyamide 11, Polyamide 12, Polyamide 6, Polyethylene, Polyurethane, PTFE
Fitting Material
Brass
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
290 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Finish/Coating
Nickel Plated
Fitting Side A Connection Type
Push-to-Connect
Release Ring Material
Rubber
Maximum Operating Temperature
160 Degrees F
Thread Sealant Type
Rubber
System of Measurement
Metric
Fitting Side B Connection Type
BSPP
Finish
Nickel-Plated
Operating Temperature - Maximum
160 Degrees F
For Media Type
Air
Operating Temperature - Minimum
0 Degrees F
Connector Type
Adapter
Fitting Side 2 Connection Type
BSPP
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
Wire Color
Silver

Dimensions

Tube Size
3mm
Pipe Size
5 mm
Hex Head Size
9 mm
Overall Length
23/32 in
Fitting Side A Tube Outer Diameter
3 mm
Fitting Side B Pipe Size
5 mm
Fitting Side 1 Tube Outer Diameter
3 mm
Fitting Side 2 Pipe Size
5 mm
Wire Rope Length
23/32 in
Length
23/32 in

Description

Push-Fit Adapter Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 3 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 23/32 in, Specific Fitting Shape Straight Adapter

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.