Push-Fit Adapter Fitting, Push-to-Connect x MNPT, 5/32 in Tube OD, 1/4 in Pipe Size, Metal, 10 PK

  • Mfr # 88000-53-04

  • Zoro # G5644597


product price:  $37.99
/pk 10, $3.80/ea

Key Features

Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x MNPT
Tube Size
5/32 in
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
88000-53-04
Zoro #
G5644597
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
5/32 in
Pipe Size
1/4 in
Overall Length
31/32 in
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
5/32 in
Fitting Thread Size
1/4"-18
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
5/32 in

Details

Item
Push-Fit Adapter Fitting
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x MNPT
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Air
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
Adapter
Fitting Shape
Straight
Basic Pipe Fitting Material
Metal
Fittings Sub-Category
Adapters
Body Material
Nickel Plated Brass
Pipe Fitting Connection Type
MNPT x Tube
Basic Pipe Fitting Shape
Adapter
Color
Silver
Maximum Operating Pressure
290 psi
Fitting Side B Connection Type
MNPT
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Finish/Coating
Nickel Plated
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
0 Degrees F
Fitting Material
Brass
Thread Sealant Type
NBR
System of Measurement
Imperial
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
For Media Type
Air
Operating Pressure - Maximum
290 psi
Fitting Side 2 Connection Type
MNPT
Connector Type
Adapter
Finish
Nickel-Plated
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
160 Degrees F

Description

The AIGNEP USA - 88000-53-04 belongs to the category of "Push-On Hose Fittings", an integral part of many industrial and commercial applications. This specific product can connect to a hose without the need for clamps or special tools, making it an indispensable choice for multiple types of fittings where prompt and secure connections are significant.

Key Features:

  • The push-on design allows for installation and adjustments, without the need for additional hardware or tools.
  • The product specifications can accommodate multiple hose dimensions and variations.
  • This fitting is composed of durable materials and is designed for use in varying environments.
  • Its unique item code 88000-53-04 allows for simple identification and procurement to facilitate inventory management.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.