Push-Fit Adapter Fitting, Push-to-Connect x Push-to-Connect, 4mm Tube OD, Stainless Steel

  • Mfr # 60040-4

  • Zoro # G5095977


product price:  $37.19
/ea

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Tube Size
4mm
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60040-4
Zoro #
G5095977
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
4mm
Overall Length
1 3/8 in
Fitting Side B Tube Outer Diameter
4 mm
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side 2 Tube Outer Diameter
4 mm
Fitting Side 1 Tube Outer Diameter
4 mm

Details

Item
Push-Fit Adapter Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Air
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
Straight
Gasket Material
PTFE/FKM
Color
Silver
Compliance
EN331, REACH, ROHS
Fittings Sub-Category
Unions
Body Material
Stainless steel
Fitting Material
Stainless Steel
Release Ring Material
PTFE/FKM
Maximum Operating Temperature
437 Degrees F
Material Grade
316L
System of Measurement
Metric
Minimum Operating Temperature
5 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Thread Sealant Type
FKM
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Pressure
290 psi
Fitting Side A Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
Connector Type
Coupling
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
5 Degrees F
For Media Type
Air
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Maximum
437 Degrees F

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Stainless Steel, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F, Overall Length 1 3/8 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.