Push-Fit Adapter Fitting, Push-to-Connect x Push-to-Connect, 5/16 in x 1/4 in Tube OD

  • Mfr # 85040-05-04
  • Zoro # G5097106
product price: 
$
2.69
/ea

Key Features

Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Tube Size
5/16 in x 1/4 in
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
85040-05-04
Zoro #
G5097106
UPC #
-
Country of Origin
Canada

Dimensions

Tube Size
5/16 in x 1/4 in
Overall Length
1 1/2 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side 1 Tube Outer Diameter
5/16 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Details

Item
Push-Fit Adapter Fitting
Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Air
Temp. Range
0 Degrees to 160 Degrees F
Fitting Shape
Straight
Color
Black
Gasket Material
NBR70
Compliance
EN331, REACH, ROHS
Fittings Sub-Category
Unions
Body Material
Composite
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Thread Sealant Type
NBR 70
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
0 Degrees F
Release Ring Material
NBR70
Fitting Side B Connection Type
Push-to-Connect
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
250 psi
System of Measurement
Imperial
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Nylon
Operating Temperature - Maximum
160 Degrees F
Connector Type
Coupling
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Air
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
250 psi
Wire Color
Black

Description

The AIGNEP USA - 30366387 is a push-on hose fitting, an industrially significant part used to create leak-proof connections between different hose types. These fittings offer easy and quick installation without the need for clamps, ferrules and crimping tools, simplifying the task at hand. Adaptability and versatility are key features of these push-on hose fittings, making them useful in various pneumatic applications in the manufacturing, automotive, and heavy machinery sectors.

Key Features:

  • Designed to connect with a range of hoses within specified product dimensions.
  • Intended for swift assembly within provided guidelines.
  • Intended for installation without the need for additional components or tools, per given instructions.
  • Suitable for use in a number of applications as per product specifications.
  • Manufactured with materials designed to withstand demanding conditions.
  • Designed with an aim for consistent performance within specified product parameters.
  • Designed to support air flow in pneumatic systems as specified.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.