Shop AIGNEP USA

Push-Fit Adapter Fitting, Push-to-Connect x Universal, 6mm Tube OD, 1/8 in Pipe Size

  • Mfr # 60000-6-1/8
  • Zoro # G5096135

product price: 
$
21.99
/ea

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Tube Size
6mm
Standards
EN 331, REACH, RoHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60000-6-1/8
Zoro #
G5096135
UPC #
-
Country of Origin
United States
Item
Push-Fit Adapter Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Standards
EN 331, REACH, RoHS
Application
Air
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
Straight
Fittings Sub-Category
Connectors
Color
Silver
Body Material
Stainless steel
Compliance
EN331, REACH, ROHS
Gasket Material
PTFE/FKM
Material Grade
316L
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side A Connection Type
Push-to-Connect
System of Measurement
Imperial/Metric
Thread Sealant Type
FKM
Maximum Operating Temperature
392 Degrees F
Fitting Material
Stainless Steel
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Minimum Operating Temperature
5 Degrees F
Release Ring Material
PTFE/FKM
Fitting Side B Connection Type
Universal
Maximum Operating Pressure
290 psi
Fitting Side 2 Connection Type
Universal Thread
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
For Media Type
Air
Connector Type
Adapter
Operating Temperature - Maximum
392 Degrees F
Operating Temperature - Minimum
5 Degrees F
Wire Color
Silver

Dimensions

Tube Size
6mm
Pipe Size
1/8 in
Hex Head Size
33/64 in
Overall Length
22 1/2 mm
Fitting Thread Size
1/8"-28
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side B Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Pipe Size
1/8 in
Wire Rope Length
22 1/2 mm
Length
22 1/2 mm

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Stainless Steel, Fitting Thread Size 1/8 In.-28, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 392 Degrees F, Overall Length 22 1/2 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.