Push-Fit Adapter Fitting, Push-to-Connect x Push-to-Connect, 6mm Tube OD, Stainless Steel

  • Mfr # 60050-6
  • Zoro # G5095916
product price: 
$
58.15
/ea

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Tube Size
6mm
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60050-6
Zoro #
G5095916
UPC #
-
Country of Origin
United States
Item
Push-Fit Adapter Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Air
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
Union
Gasket Material
PTFE/FKM
Body Material
Stainless steel
Color
Silver
Compliance
EN331, REACH, ROHS
Fittings Sub-Category
Unions
Release Ring Material
PTFE/FKM
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Thread Sealant Type
FKM
Maximum Operating Pressure
290 psi
Fitting Material
Stainless Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
437 Degrees F
Minimum Operating Temperature
5 Degrees F
Fitting Side B Connection Type
Push-to-Connect
System of Measurement
Metric
Material Grade
316L
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Coupling
For Media Type
Air
Operating Pressure - Maximum
290 psi
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Maximum
437 Degrees F
Operating Temperature - Minimum
5 Degrees F
Wire Color
Silver

Dimensions

Tube Size
6mm
Overall Length
1 3/8 in
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side B Tube Outer Diameter
6 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
6 mm
Wire Rope Length
1 3/8 in
Length
1 3/8 in

Description

Product Description:

The AIGNEP USA - 60050-6 falls under the category of "Push On Hose Fittings". This item is professionally used for the connection or disconnection of hoses in various industrial and commercial settings. Made with attention to quality and durability, this fitting provides a seal for your hoses for liquid or gas flow, when used correctly and under normal conditions. The compact design of the AIGNEP USA - 60050-6 is designed for installation and removal.

Key Features:

  • Push On Hose Fitting: This feature enables connection and disconnection of hoses, without the need for complex tools or procedures.
  • Seal: It provides a seal with the intent to minimize leakage or escape of material being transported in hoses under normal conditions.
  • Dependable Construction: The fitting is constructed from materials selected for their characteristics with the intention of a dependable performance.
  • Compact and Designed for Utility: The fitting's size and design aim to accommodate a variety of industrial and commercial applications that involve connecting and disconnecting hoses.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.