Shop AIGNEP USA

Push-Fit Adapter Fitting, Push-to-Connect x Push-to-Connect, 8mm Tube OD, Stainless Steel

  • Mfr # 60050-8
  • Zoro # G5095907

product price: 
$
54.95
/ea

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Tube Size
8mm
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60050-8
Zoro #
G5095907
UPC #
-
Country of Origin
United States
Item
Push-Fit Adapter Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Air
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
Union
Color
Silver
Compliance
EN331, REACH, ROHS
Gasket Material
PTFE/FKM
Fittings Sub-Category
Unions
Body Material
Stainless steel
Maximum Operating Temperature
437 Degrees F
Material Grade
316L
Maximum Operating Pressure
290 psi
Fitting Side A Connection Type
Push-to-Connect
Release Ring Material
PTFE/FKM
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
System of Measurement
Metric
Thread Sealant Type
FKM
Fitting Material
Stainless Steel
Fitting Side B Connection Type
Push-to-Connect
Minimum Operating Temperature
5 Degrees F
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Coupling
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Maximum
437 Degrees F
Operating Temperature - Minimum
5 Degrees F
For Media Type
Air
Operating Pressure - Maximum
290 psi
Wire Color
Silver

Dimensions

Tube Size
8mm
Overall Length
1 7/8 in
Fitting Side A Tube Outer Diameter
8 mm
Fitting Side B Tube Outer Diameter
8 mm
Fitting Side 1 Tube Outer Diameter
8 mm
Fitting Side 2 Tube Outer Diameter
8 mm
Wire Rope Length
1 7/8 in
Length
1 7/8 in

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Stainless Steel, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F, Overall Length 1 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.