Elbow, Nylon, Comp. 1 in, Comp. 1 in
- Mfr # F2003
- Zoro # G003549107
Key Features
Specifications
Details
- MFR #
- F2003
- Zoro #
- G003549107
- UPC #
- 094084200302
- Country of Origin
- China
- Item
- Compression Fitting Elbow
- Standards
- ASTM B221, ASTM B434
- Application
- Air
- Fitting Shape
- 90 Degrees Elbow
- Color
- Blue
- Fitting Side A Connection Type
- Compression
- Minimum Operating Temperature
- 0 Degrees F
- Fitting Side B Connection Type
- Compression
- Maximum Operating Pressure
- 190 psi
- Vacuum Rating
- 29 inHG
- Compatible Tube Hardness
- 25 Shore
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Metric
- Compatible Tube Material
- Aluminum
- Fitting Material
- Nylon
- Maximum Operating Temperature
- 140 Degrees F
- Operating Pressure - Maximum
- 190 psi
- Fitting Side 1 Connection Type
- Compression
- Operating Temperature - Minimum
- 0 Degrees F
- For Media Type
- Compressed Air
- Operating Temperature - Maximum
- 140 Degrees F
- Fitting Side 2 Connection Type
- Compression
- Wire Color
- Blue
Dimensions
- Overall Length
- 3 1/4 in
- Compatible Tube Wall Thickness
- 0.06 in
- Fitting Side A Tube Outer Diameter
- 25 mm
- Fitting Side B Tube Outer Diameter
- 25 mm
- Fitting Side 1 Tube Outer Diameter
- 1 in
- Fitting Side 2 Tube Outer Diameter
- 1 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
The RAPIDAIR - F2003 is a Compression Fitting Elbow, recognized for its capacity to modify and connect hose lines based on product specifications. This elbow-shaped fitting is crafted to handle compressed air for a variety of industries that necessitate air-powered systems. Constructed from nylon, the fitting is designed with an aim to enhance lifespan based on regular usage and care. The blue-colored 90 Degrees Elbow shows high compatibility with aluminum tubes within the product specifications and has a tube wall thickness of 0.06 inches, making it suitable for air applications per its design and construction specifications.
Key Features:
- Designed for air applications and compatible with compressed air media type.
- Constructed from nylon, the fitting demonstrates corrosion-resistance.
- Compatible with aluminum tubes, allowing secure attachment and sealing.
- Supports a maximum operating pressure of 190 psi as specified by the manufacturer.
- Features an operational temperature range of 0 Degrees F to 140 Degrees F, demonstrating versatility in varied work environments.
- Includes compression-type connections on both sides, ensuring tight and efficient linkages.
- The outer diameter of the tubes for connection on both sides is 25 mm, assuring compatibility with standard tube sizes.
- Complies with ASTM B221 and ASTM B434 standard specifications ensuring adherence to industry standards.
- Measured using the metric system, providing standardization and ease of integration in a broad range of applications.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.