Shop AIGNEP USA

Push-Fit Adapter Fitting, Push-to-Connect x Universal, 10mm Tube OD, 3/8 in Pipe Size

  • Mfr # 60000-10-3/8
  • Zoro # G5096196

product price: 
$
41.25
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Tube Size
10mm
Standards
EN 331, REACH, RoHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60000-10-3/8
Zoro #
G5096196
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
10mm
Pipe Size
3/8 in
Hex Head Size
43/64 in
Overall Length
28 mm
Fitting Side A Tube Outer Diameter
10 mm
Fitting Thread Size
3/8"-19
Fitting Side B Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Side 2 Pipe Size
3/8 in
Wire Rope Length
28 mm
Length
28 mm

Details

Item
Push-Fit Adapter Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Standards
EN 331, REACH, RoHS
Application
Air
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
Straight
Color
Silver
Gasket Material
PTFE/FKM
Body Material
Stainless steel
Fittings Sub-Category
Connectors
Compliance
EN331, REACH, ROHS
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Maximum Operating Temperature
392 Degrees F
Minimum Operating Temperature
5 Degrees F
Fitting Side B Connection Type
Universal
Release Ring Material
PTFE/FKM
Thread Sealant Type
FKM
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Stainless Steel
Material Grade
316L
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
290 psi
System of Measurement
Imperial/Metric
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
392 Degrees F
Operating Temperature - Minimum
5 Degrees F
Fitting Side 2 Connection Type
Universal Thread
Connector Type
Adapter
For Media Type
Air
Operating Pressure - Maximum
290 psi
Wire Color
Silver

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Stainless Steel, Fitting Thread Size 3/8 In.-19, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 392 Degrees F, Overall Length 28 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.