Push-Fit Adapter Fitting, Push-to-Connect x Universal, 10mm Tube OD, 3/8 in Pipe Size

  • Mfr # 60020-10-3/8

  • Zoro # G5096099


product price:  $38.39
/ea

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Tube Size
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60020-10-3/8
Zoro #
G5096099
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tube Size
10mm
Pipe Size
3/8 in
Hex Head Size
43/64 in
Overall Length
1 1/16 in
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side B Pipe Size
3/8 in
Fitting Thread Size
3/8"-19
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
10 mm

Details

Item
Push-Fit Adapter Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
Straight
Fittings Sub-Category
Connectors
Color
Silver
Compliance
EN331, REACH, ROHS
Body Material
Stainless steel
Gasket Material
PTFE/FKM
Maximum Operating Temperature
392 Degrees F
Maximum Operating Pressure
290 psi
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
System of Measurement
Imperial/Metric
Fitting Side A Connection Type
Push-to-Connect
Release Ring Material
PTFE/FKM
Fitting Side B Connection Type
Universal
Fitting Material
Stainless Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Material Grade
316L
Minimum Operating Temperature
5 Degrees F
Thread Sealant Type
FKM
Fitting Side 2 Connection Type
MBSPP
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air
Operating Pressure - Maximum
290 psi
Operating Temperature - Minimum
5 Degrees F
Operating Temperature - Maximum
392 Degrees F

Description

The AIGNEP USA - 60020-10-3/8 is a robust piece of push-on hose fitting, typically used in various industrial and commercial applications. This fitting part is designed to aid in establishing hose connections, aimed at optimizing fluid or gas transfer. As a push-on type, it is crafted to facilitate tool-free installation, potentially contributing towards efficiency and speed of setting up or modifying your system.

Key Features:
  • Fits a 3/8" hose - designed to accommodate a hose with a diameter of 3/8 inches, ensuring compatibility and an airtight connection.
  • Has a 10mm tube size – Refers to the outer diameter of the tube which this fitting can connect, providing a secure and leak-free linkage.
  • Comes as a single piece - The product includes a single push-on hose fitting; allows for targeted replacement or system extension.
  • Made of Nickel Plated Brass material – The construction material of the hose fitting. Nickel-Plated Brass is known for its corrosion-resistant properties.
  • Has an operating temperature range from -20°C to +80°C - Specifies the temperature limits within which the hose fitting is designed to operate optimally, not guaranteeing flawless functionality in all instances.
  • Has a pressure range up to 290 PSI – This indicates the maximum pressure rating this fitting can manage for optimal functioning, not guaranteeing complete absence of failure or leakage.
  • Product is compliant with RoHS standards - denoting that the product conforms with the Restriction of Hazardous Substances directive, restricting the use of certain harmful materials in its production process.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.