Push-Fit Adapter Fitting, Push-to-Connect x Universal, 1/2 in Tube OD, 1/2 in Pipe Size

  • Mfr # 60000-08-08

  • Zoro # G5097675


product price:  $50.15
/ea

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Tube Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60000-08-08
Zoro #
G5097675
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Pipe Size
1/2 in
Hex Head Size
53/64 in
Overall Length
1 7/32 in
Fitting Thread Size
1/2"-14
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Push-Fit Adapter Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
Straight
Fittings Sub-Category
Connectors
Color
Silver
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Body Material
Stainless steel
Gasket Material
PTFE/FKM
Compliance
EN331, REACH, ROHS
Minimum Operating Temperature
5 Degrees F
Maximum Operating Pressure
290 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
392 Degrees F
Release Ring Material
PTFE/FKM
Fitting Side A Connection Type
Push-to-Connect
System of Measurement
Imperial
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Thread Sealant Type
FKM
Material Grade
316L
Fitting Side B Connection Type
Universal
Fitting Material
Stainless Steel
Operating Temperature - Minimum
5 Degrees F
Fitting Side 2 Connection Type
Universal Thread
For Media Type
Air
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
Operating Pressure - Maximum
290 psi
Operating Temperature - Maximum
392 Degrees F

Description

Product Name: AIGNEP USA - 21220811
Type: Push-On Hose Fitting
Material: Brass
Body Style: Straight Adapter
Basic Fitting Shape: Adapter
Specific Fitting Shape: Straight Adapter
Tube Size: 5/8"
For Tube Outside: 11/16"
Max. Pressure: 250 PSI
Operating Temperature Range: -40 to 176 Degrees F
Tube Fitting Material: Brass
Fitting Connection Type: Hose Barb x BSPP Female
Hose Fitting Material: Brass

The AIGNEP USA - 21220811 is a practical straight adapter push-on hose fitting, predominantly made of brass. It fits tubes of size 5/8" and is rated for a maximum pressure of 250 PSI. This hose fitting serves as a versatile connector in a variety of industrial and commercial settings, facilitating fluid or gas flow control. Per the product specifications, the fitting operates within a temperature range of -40 to 176 Degrees F, adding to its utility in various working conditions.

Key Features:

  • Made of brass: This feature suggests that the fitting is intended to handle high temperatures and offers good resistance to corrosion.
  • Body Style: The Straight Adapter assists in providing a connection between different types of pipes.
  • Tube Size: The adapter is compatible with a 5/8" tube size, providing a standardized connection.
  • Maximum Pressure: The fitting is rated for a maximum pressure of 250 PSI.
  • Operating Temperature Range: As per the product specifications, the fitting operates within a temperature range of -40 to 176 Degrees F.
  • Fitting Connection Type: The fitting has a Hose Barb x BSPP Female connection type.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.