Push-Fit Adapter Fitting, Push-to-Connect x Universal, 12mm Tube OD, 3/8 in Pipe Size

  • Mfr # 60000-12-3/8

  • Zoro # G5096178


product price:  $41.75
/ea

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Tube Size
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60000-12-3/8
Zoro #
G5096178
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tube Size
12mm
Pipe Size
3/8 in
Hex Head Size
55/64 in
Overall Length
33 1/2 mm
Fitting Thread Size
3/8-19
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side B Pipe Size
3/8 in
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
12 mm

Details

Item
Push-Fit Adapter Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Standards
EN 331, REACH, RoHS
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
Straight
Fittings Sub-Category
Connectors
Color
Silver
Body Material
Stainless steel
Compliance
EN331, REACH, ROHS
Gasket Material
PTFE/FKM
Release Ring Material
PTFE/FKM
Minimum Operating Temperature
5 Degrees F
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
System of Measurement
Imperial/Metric
Fitting Material
Stainless Steel
Material Grade
316L
Thread Sealant Type
FKM
Maximum Operating Pressure
290 psi
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
Universal
Maximum Operating Temperature
392 Degrees F
Operating Temperature - Maximum
392 Degrees F
Fitting Side 2 Connection Type
Universal Thread
Operating Temperature - Minimum
5 Degrees F
Operating Pressure - Maximum
290 psi
For Media Type
Air
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Stainless Steel, Fitting Thread Size 3/8-19, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 392 Degrees F, Overall Length 33 1/2 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.