Push-Fit Adapter Fitting, Push-to-Connect x Universal, 4mm Tube OD, 1/8 in Pipe Size

  • Mfr # 60000-4-1/8

  • Zoro # G5096150


product price:  $27.99
/ea

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Tube Size
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60000-4-1/8
Zoro #
G5096150
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
4mm
Pipe Size
1/8 in
Hex Head Size
25/64 in
Overall Length
19 mm
Fitting Thread Size
1/4"-28
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
4 mm

Details

Item
Push-Fit Adapter Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Standards
EN 331, REACH, RoHS
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
Straight
Gasket Material
PTFE/FKM
Body Material
Stainless steel
Fittings Sub-Category
Connectors
Color
Silver
Compliance
EN331, REACH, ROHS
System of Measurement
Imperial/Metric
Minimum Operating Temperature
5 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side B Connection Type
Universal
Maximum Operating Temperature
392 Degrees F
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Thread Sealant Type
FKM
Material Grade
316L
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
290 psi
Fitting Material
Stainless Steel
Release Ring Material
PTFE/FKM
Fitting Side 2 Connection Type
Universal Thread
For Media Type
Air
Operating Temperature - Minimum
5 Degrees F
Operating Pressure - Maximum
290 psi
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
392 Degrees F

Description

The AIGNEP USA - 60000-4-1/8 is a component from the category of "Push On Hose Fittings". It is an accessory used for achieving a fit intended for specific hose sizes as indicated by the manufacturer's guidelines. This does not guarantee prevention of leakage if used incorrectly or with incompatible hoses. This fitting is designed to attach to specific hoses as indicated by the manufacturer's guidelines.

Key Features:

  • Size category of "Push On Hose Fittings" suggests that it is designed to attach by pushing onto specified hose types as directed by the manufacturer's guidelines.
  • Manufactured by AIGNEP USA, known for quality industrial and commercial tools and products.
  • Identifiable by the product number 60000-4-1/8 for easy reference and ordering.
  • Applicable for use with specific hose types as per the manufacturer's instructions, making it useful in a range of industrial settings.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.