Push-Fit Adapter Fitting, Push-to-Connect x Universal, 4mm Tube OD, 1/8 in Pipe Size

  • Mfr # 60020-4-1/8

  • Zoro # G5096056


product price:  $19.55
/ea

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Tube Size
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60020-4-1/8
Zoro #
G5096056
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
4mm
Pipe Size
1/8 in
Hex Head Size
25/64 in
Overall Length
25/32 in
Pipe Size - Pipe Fitting
1/8 in BSPT
Fitting Thread Size
1/8"-28
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Push-Fit Adapter Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
Straight
Fittings Sub-Category
Connectors
Body Material
Stainless steel
Gasket Material
PTFE/FKM
Compliance
EN331, REACH, ROHS
Color
Silver
Thread Sealant Type
FKM
Fitting Side B Connection Type
Universal
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
392 Degrees F
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Release Ring Material
PTFE/FKM
Material Grade
316L
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
5 Degrees F
Maximum Operating Pressure
290 psi
System of Measurement
Imperial/Metric
Fitting Material
Stainless Steel
Fitting Side 2 Connection Type
MBSPP
For Media Type
Air
Connector Type
Adapter
Operating Pressure - Maximum
290 psi
Operating Temperature - Minimum
5 Degrees F
Operating Temperature - Maximum
392 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Stainless Steel, Fitting Thread Size 1/8 In.-28, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 392 Degrees F, Overall Length 25/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.