Push-Fit Elbow Fitting, Push-to-Connect x BSPP, 12mm Tube OD, 3/8 in Pipe Size, Stainless Steel

  • Mfr # 60115-12-3/8
  • Zoro # G5095749
product price: 
$
149.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x BSPP
Tube Size
12mm
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60115-12-3/8
Zoro #
G5095749
UPC #
-
Country of Origin
United States
Item
Push-Fit Elbow Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x BSPP
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Air
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
90 Degrees Elbow
Gasket Material
PTFE/FKM
Body Material
Stainless steel
Fittings Sub-Category
Elbows
Compliance
EN331, REACH, ROHS
Color
Silver
Minimum Operating Temperature
5 Degrees F
Material Grade
316L
Maximum Operating Temperature
437 Degrees F
Thread Sealant Type
FKM
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Stainless Steel
Maximum Operating Pressure
290 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
System of Measurement
Imperial/Metric
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Release Ring Material
PTFE/FKM
Fitting Side B Connection Type
BSPP
Operating Pressure - Maximum
290 psi
Fitting Side 2 Connection Type
MBSPP
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
5 Degrees F
For Media Type
Air
Connector Type
Adapter
Operating Temperature - Maximum
437 Degrees F
Fitting Features
Swivel
Wire Color
Silver

Dimensions

Tube Size
12mm
Pipe Size
3/8 in
Hex Head Size
41/64 in
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
12 mm
Fitting Thread Size
3/8-19
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
12 mm

Description

The AIGNEP USA - 60115-12-3/8 is a push-on hose fitting, intended to aid in the establishment of connections in pneumatic systems. This hose fitting, made of sturdy material, is designed with the intent to develop leak-free connections in diverse types of hoses used in industrial, automotive, and other commercial applications. It is tailored to fit 12mm hoses and comes with a 3/8 inch thread.

Key Features:

  • Product Type: Push-On Hose Fitting – This product is designed for easy push-on installation on hoses, enabling tightly secure connections.
  • Size: 12mm Hose, 3/8 inch Thread - The product fits 12mm hoses and connects using a 3/8 inch threaded mechanism, intended for use with certain industry-standard equipment, but specific compatibility should be confirmed.
  • Country of Origin: USA - The item is manufactured in the United States.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.