Push-Fit Adapter Fitting, Push-to-Connect x Universal, 4mm Tube OD, 5 mm Pipe Size, Stainless Steel

  • Mfr # 60020-4-M5
  • Zoro # G5096047
product price: 
$
27.49
/ea

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Tube Size
4mm
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60020-4-M5
Zoro #
G5096047
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
4mm
Pipe Size
5 mm
Hex Head Size
25/64 in
Overall Length
25/32 in
Fitting Thread Size
M5
Fitting Side B Pipe Size
5 mm
Fitting Side A Tube Outer Diameter
5/32 in
Fitting Side 1 Tube Outer Diameter
5/32 in
Fitting Side 2 Pipe Size
5 mm
Wire Rope Length
25/32 in
Length
25/32 in

Details

Item
Push-Fit Adapter Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Air
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
Straight
Color
Silver
Compliance
EN331, REACH, ROHS
Fittings Sub-Category
Connectors
Body Material
Stainless steel
Gasket Material
PTFE/FKM
Maximum Operating Temperature
392 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Thread Sealant Type
FKM
Material Grade
316L
Minimum Operating Temperature
5 Degrees F
Fitting Material
Stainless Steel
Maximum Operating Pressure
290 psi
Fitting Side B Connection Type
Universal
Release Ring Material
PTFE/FKM
Fitting Side A Connection Type
Push-to-Connect
System of Measurement
Imperial/Metric
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Operating Temperature - Maximum
392 Degrees F
Operating Pressure - Maximum
290 psi
Fitting Side 2 Connection Type
MBSPP
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
5 Degrees F
Connector Type
Adapter
For Media Type
Air
Wire Color
Silver

Description

The AIGNEP USA - 60020-4-M5 is a Push On Hose Fitting primarily used in industrial and commercial applications. Classified under a highly specific item type, it's intended for use in specified applications. The 60020-4-M5 is a product of AIGNEP USA, demonstrating the company's commitment to quality.

Key Features:

  • The product bears the unique identification number 60020-4-M5, associated with its specific design and specifications.
  • As a Push On Hose Fitting, it is designed for quick and easy connection of hoses in various industrial and commercial settings.
  • Manufactured by AIGNEP USA, a reputable provider known for high-quality and reliable fitting solutions, indicating you will receive a product designed with attention to detail.
  • Its granular item classification signifies it has been specifically designed for certain identified applications, differing from generic types.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.