Push-Fit Adapter Fitting, Push-to-Connect x Universal, 5/32 in Tube OD, 5/32 in Pipe Size

  • Mfr # 60000-53-32

  • Zoro # G5097648


product price:  $23.49
/ea

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Tube Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60000-53-32
Zoro #
G5097648
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/32 in
Pipe Size
5/32 in
Hex Head Size
13/32 in
Overall Length
13/16 in
Fitting Side A Tube Outer Diameter
5/32 in
Fitting Side B Pipe Size
5/32 in
Fitting Thread Size
#10-32
Fitting Side 1 Tube Outer Diameter
5/32 in
Fitting Side 2 Pipe Size
5/32 in

Details

Item
Push-Fit Adapter Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
Straight
Body Material
Stainless steel
Compliance
EN331, REACH, ROHS
Fittings Sub-Category
Connectors
Gasket Material
PTFE/FKM
Color
Silver
Fitting Side B Connection Type
Universal
Maximum Operating Temperature
392 Degrees F
Material Grade
316L
Fitting Material
Stainless Steel
System of Measurement
Imperial
Minimum Operating Temperature
5 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Pressure
290 psi
Release Ring Material
PTFE/FKM
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Thread Sealant Type
FKM
Operating Temperature - Minimum
5 Degrees F
For Media Type
Air
Operating Pressure - Maximum
290 psi
Fitting Side 2 Connection Type
MUNF
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
Operating Temperature - Maximum
392 Degrees F

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 5/32 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Stainless Steel, Fitting Thread Size #10-32, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 392 Degrees F, Overall Length 13/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.