Shop AIGNEP USA

Push-Fit Adapter Fitting, Push-to-Connect x Universal, 6mm Tube OD, 1/4 in Pipe Size, Metal, 5 PK

  • Mfr # 50000N-6-1/4-PK5
  • Zoro # G3100894

product price: 
$
22.49
/pk of 5, $4.50/ea

Key Features

Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Tube Size
6mm
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50000N-6-1/4-PK5
Zoro #
G3100894
UPC #
-
Country of Origin
United States
Item
Push-Fit Adapter Fitting
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Air
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
Adapter
Fitting Shape
Straight
Tube Fitting Material
Brass
Pipe Fitting Connection Type
MNPT x Tube
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Fittings Sub-Category
Adapters
Gasket Material
Rubber
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Body Material
Nickel Plated Brass
Color
Silver
Fitting Side B Connection Type
Universal
Finish/Coating
Nickel Plated
System of Measurement
Imperial/Metric
Maximum Operating Pressure
290 psi
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Thread Sealant Type
NBR 70
Release Ring Material
Rubber
Fitting Material
Brass
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
160 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
290 psi
For Media Type
Air
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
Finish
Nickel-Plated
Fitting Side 2 Connection Type
Universal Thread
Operating Temperature - Maximum
160 Degrees F
Wire Color
Silver

Dimensions

Tube Size
6mm
Pipe Size
1/4 in
Hex Head Size
14 mm
Overall Length
13/16 in
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
6 mm
Wire Rope Length
13/16 in
Length
13/16 in

Description

The AIGNEP USA - 50000N-6-1/4-PK5 is a push-fit adapter fitting perfect for establishing rapid connections between hoses, pipes, or threaded components. The fitting boasts a solid, nickel-plated brass body, and its sleek silver finish adds a touch of toughness to its appearance. It's rated for operation within the temperature range of 0 to 160 Degrees F and is compatible with a maximum operating pressure of 290 psi. The fitting is designed to pair with tubes made of copper, nylon, polyethylene, and polyurethane. This metal fitting is perfect for air applications, upholding industry standards like ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, and it is also accredited as Silicone Free.

Key Features:

  • Constructed with nickel-plated brass for robustness.
  • Its universal thread system is compatible with both inch and metric threads.
  • Compatibility with maximum operating pressure of 290 psi, making it apt for tasks involving high pressure.
  • Rated for operation within a temperature range of 0 to 160 Degrees F, performance may vary based on specific operating conditions.
  • Compliant with multiple industry standards, but does not guarantee quality in all conditions.
  • Compact size with an overall length of 13/16 in, enabling easy installation.
  • Fitting connector types include push-to-connect and a universal thread guide, enabling broad tube compatibility.
  • This product comes pre-included with a thread sealant. However, the performance may vary as per applications and usage.
  • Ideally suitable for air-based applications, offering versatility across different media types.
  • Compatibility with tube materials such as Copper, Nylon, Polyethylene, and Polyurethane, contributing to its wide range of uses.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.