Shop RAPIDAIR

Strt, Aluminum, Comp. 2in, FNPT 2 in

  • Mfr # F5518
  • Zoro # G403548830

product price: 
$
89.39
/ea

Key Features

Standards
ASTM B221, ASTM B451
Application
Air
Fitting Shape
Straight
Hex Head Size
3 in
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F5518
Zoro #
G403548830
UPC #
094084551800
Country of Origin
China
Item
Compression Fitting Adapter
Standards
ASTM B221, ASTM B451
Application
Air
Fitting Shape
Straight
Color
Blue
Compatible Pipe Material
Brass, Copper, Iron, Stainless Steel
Fitting Side B Connection Type
MNPT
Compatible Tube Material
Aluminum
Fitting Material
Aluminum
Resistance Properties
Corrosion-Resistant
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
190 psi
Fitting Side A Connection Type
Compression
Vacuum Rating
29 inHG
Compatible Tube Hardness
25 Shore
Minimum Operating Temperature
0 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
MNPT
Connector Type
Adapter
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
0 Degrees F
For Media Type
Compressed Air
Operating Pressure - Maximum
190 psi
Wire Color
Blue

Dimensions

Hex Head Size
3 in
Overall Length
6 in
Hex Size
3 in
Compatible Tube Wall Thickness
0.06 in
Fitting Side A Tube Outer Diameter
50 mm
Thread Size B
2-11 1/2
Fitting Side B Pipe Size
2 in
Fitting Side 2 Pipe Size
2 in
Thread Size 2
2-11 1/2
Fitting Side 1 Tube Outer Diameter
2 in
Fitting Side 2 Tube Outer Diameter
2 in
Wire Rope Length
6 in
Length
6 in

Description

Product Description:

The RAPIDAIR - F5518 falls under the category of "Push On Hose Fittings." These fittings are specially designed components used to connect, divert or close the hose ends in a fluid power system. Predominantly used in industrial settings, they facilitate the seamless flow of liquid, gas or steam over a network. With the appropriate selection of these fittings, system performance and longevity may be affected. Safety is largely dependent on correct usage and installation.

Key Features:

  • Designed to facilitate secure connections, given that the hose is properly attached to the device.
  • Commonly used in industrial applications, suggesting potential durability and ability to withstand certain conditions.
  • The product falls under the category of 'Push On Hose Fittings', indicating its specific application and mode of function.
  • RAPIDAIR - F5518 is a specific type of hose fitting, designed for use with particular hoses and applications per specification.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.