Push-Fit Adapter Fitting, Push-to-Connect x Universal, 8mm Tube OD, 1/4 in Pipe Size

  • Mfr # 60020-8-1/4

  • Zoro # G5096010


product price:  $29.25
/ea

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Tube Size
8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60020-8-1/4
Zoro #
G5096010
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
8mm
Pipe Size
1/4 in
Hex Head Size
35/64 in
Overall Length
15/16 in
Fitting Side B Pipe Size
1/4 in
Fitting Thread Size
1/4"-19
Fitting Side A Tube Outer Diameter
8 mm
Fitting Side 1 Tube Outer Diameter
8 mm
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Push-Fit Adapter Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
Straight
Compliance
EN331, REACH, ROHS
Body Material
Stainless steel
Color
Silver
Gasket Material
PTFE/FKM
Fittings Sub-Category
Connectors
Minimum Operating Temperature
5 Degrees F
Maximum Operating Temperature
392 Degrees F
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
System of Measurement
Imperial/Metric
Material Grade
316L
Release Ring Material
PTFE/FKM
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Pressure
290 psi
Fitting Material
Stainless Steel
Fitting Side B Connection Type
Universal
Fitting Side A Connection Type
Push-to-Connect
Thread Sealant Type
FKM
Connector Type
Adapter
Operating Pressure - Maximum
290 psi
For Media Type
Air
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
5 Degrees F
Fitting Side 2 Connection Type
MBSPP
Operating Temperature - Maximum
392 Degrees F

Description

The AIGNEP USA - 60020-8-1/4 belongs to the category of Push On Hose Fittings, a tool widely used for secure and tight connections in a myriad of pneumatic applications across various industrial sectors. Designed for installation and connections, this product aids in the securing of hoses without the need for clamps or ferrules. Its performance reliability and versatility cater to multiple scenarios where pressurized air distribution is needed.

Key Features:

  • Tube size: 1/4" - This is the optimal hose size for this specific fitting to ensure a secure and tight connection.
  • Thread size: 1/8" - This indicates the threaded part of the fitting, ensuring it fits perfectly to its counter parts.
  • Maximum pressure: 250 psi - This is the maximum pressure the tool can withstand, indicative of its resistance to high pressure scenarios.
  • Temperature range: -40°F to 200°F - This denotes the functional temperature range within which the operation is designed to perform.
  • Material: Nickel Plated Brass - Material used for the fitting component.
  • Hex Size: 17mm - The measurement across the flats of the hexagon, an important guide for the necessary wrench or spanner size in assembly and disassembly.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.