Shop AIGNEP USA

Push-Fit Union Fitting, Push-to-Connect x Push-to-Connect, 1/8 in Tube OD, Metal, 5 PK

  • Mfr # 88050-02
  • Zoro # G8742291

product price: 
$
37.95
/pk of 5, $7.59/ea

Key Features

Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Tube Size
1/8 in
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
88050-02
Zoro #
G8742291
UPC #
-
Country of Origin
Multiple
Item
Push-Fit Union Fitting
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Air
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
Bulkhead Union
Fitting Shape
Union
Body Material
Nickel Plated Brass
Pipe Fitting Connection Type
Push-Fit
Special Features
Stainless Steel Gripper Collet
Fittings Sub-Category
Unions
Compliance
ROHS,RAEE/WEEE
Color
Silver
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Gasket Material
Buna N
Tube Fitting Material
Brass
Fitting Material
Brass
System of Measurement
Imperial
Maximum Operating Temperature
160 Degrees F
Maximum Operating Pressure
290 psi
Release Ring Material
Buna N
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
Push-to-Connect
Minimum Operating Temperature
0 Degrees F
Thread Sealant Type
NBR 70
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Finish/Coating
Nickel Plated
Operating Pressure - Maximum
290 psi
Finish
Nickel-Plated
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Maximum
160 Degrees F
For Media Type
Air
Connector Type
Union
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Wire Color
Silver

Dimensions

Tube Size
1/8 in
Hex Head Size
14 mm
Overall Length
1 1/32 in
Fitting Side B Tube Outer Diameter
1/8 in
Fitting Side A Tube Outer Diameter
1/8 in
Fitting Side 1 Tube Outer Diameter
1/8 in
Fitting Side 2 Tube Outer Diameter
1/8 in
Wire Rope Length
1 1/32 in
Length
1 1/32 in

Description

The AIGNEP USA - 88050-02 is a push-on hose fitting, an essential component in fluid transfer systems. This product facilitates the connection and disconnection of pipes, tubing, and hoses in pneumatic and hydraulic systems. Primarily used in industrial and commercial applications, this fitting aids in the efficient and effective distribution of liquids and gases.

Key Features:

  • Engineered for installation that typically does not require hose clamps or ferrules, may enable quicker assembly and disassembly.
  • Built with materials that could potentially withstand different pressures and temperatures, which may influence its lifespan in industrial and commercial environments.
  • Two designated size measurements: Employs a 1/8" standard pipe thread size and an additional 0.125" tube size, to facilitate compatibility and interoperability with a variety of hoses.
  • Designed to maintain a direct fluid flow and potentially contribute to system performance, though actual results may vary.
  • Suitable for use in various sectors such as manufacturing, automotive, and construction that involve fluid transfer systems. Suitability might vary depending on specific circumstances.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.