Shop AIGNEP USA

Push-Fit Elbow Fitting, Push-to-Connect x BSPP, 10mm Tube OD, 1/4 in Pipe Size, Stainless Steel

  • Mfr # 60115-10-1/4
  • Zoro # G5095776

product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x BSPP
Tube Size
10mm
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60115-10-1/4
Zoro #
G5095776
UPC #
-
Country of Origin
Italy
Item
Push-Fit Elbow Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x BSPP
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Air
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
90 Degrees Elbow
Color
Silver
Gasket Material
PTFE/FKM
Compliance
EN331, REACH, ROHS
Body Material
Stainless steel
Fittings Sub-Category
Elbows
Minimum Operating Temperature
5 Degrees F
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Maximum Operating Pressure
290 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
System of Measurement
Imperial/Metric
Release Ring Material
PTFE/FKM
Thread Sealant Type
FKM
Maximum Operating Temperature
437 Degrees F
Material Grade
316L
Fitting Side B Connection Type
BSPP
Fitting Side 2 Connection Type
MBSPP
Operating Pressure - Maximum
290 psi
For Media Type
Air
Connector Type
Adapter
Operating Temperature - Minimum
5 Degrees F
Operating Temperature - Maximum
437 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Features
Swivel
Wire Color
Silver

Dimensions

Tube Size
10mm
Pipe Size
1/4 in
Hex Head Size
9/16 in
Fitting Thread Size
1/4-19
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
10 mm

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Stainless Steel, Fitting Thread Size 1/4-19, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.