Shop AIGNEP USA
See all product information
Create Account
Push-Fit Elbow Fitting, Push-to-Connect x Push-to-Connect, 1/2 in Tube OD, Metal, 3 PK
- Mfr # 88130-08
- Zoro # G8742282
product price:Â
$
40.95
/pk of 3, $13.65/ea
Key Features
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Tube Size
1/2 in
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 88130-08
- Zoro #
- G8742282
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Tube Size
- 1/2 in
- Fitting Side B Tube Outer Diameter
- 1/2 in
- Fitting Side A Tube Outer Diameter
- 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 1/2 in
Description
Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Elbow
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.