Push-Fit Elbow Fitting, Push-to-Connect x Push-to-Connect, 5/16 in Tube OD

  • Mfr # 55130-5

  • Zoro # G5096248


product price:  $3.19
/ea

Key Features

Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Tube Size
5/16 in
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55130-5
Zoro #
G5096248
UPC #
-
Country of Origin
China

Dimensions

Tube Size
5/16 in
Fitting Side B Tube Outer Diameter
5 mm
Fitting Side A Tube Outer Diameter
5 mm
Fitting Side 2 Tube Outer Diameter
5 mm
Fitting Side 1 Tube Outer Diameter
5 mm

Details

Item
Push-Fit Elbow Fitting
Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Vacuum
Temp. Range
0 Degrees to 160 Degrees F
Fitting Shape
90 Degrees Elbow
Compliance
EN331, REACH, ROHS
Color
Black
Body Material
Composite
Gasket Material
NBR70
Fittings Sub-Category
Elbows
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side B Connection Type
Push-to-Connect
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
0 Degrees F
Release Ring Material
NBR70
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
160 Degrees F
System of Measurement
Metric
Fitting Material
Nylon
Thread Sealant Type
NBR 70
For Media Type
Air
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
160 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Operating Pressure - Maximum
250 psi
Operating Temperature - Minimum
0 Degrees F

Description

The AIGNEP USA - 55130-5 falls into the category of Push On Hose Fittings. These fittings aim to assist with fluid conveyance and control in various industrial settings and applications. The fitting has been crafted to interact with the associated hoses aiming to form a connection. Appropriate usage can facilitate smoother operation of the equipment.

Key Features:

  • Material: The fitting is composed of selected materials believed to balance cost-effectiveness, potential durability, and potential performance.
  • Size: The product comes in a dimension designed to coordinate with standard hoses for intended functionality.
  • Application: It is designed for use in various industrial settings. Its purpose is to form connections between hoses and equipment.
  • Fitting Type: The 'Push On' mechanism is designed to facilitate installation and removal when maintenance or replacement is required.
  • SKU: The unique SKU number helps in tracking and identification of the item in inventory and during purchase.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.