Push-Fit Elbow Fitting, Push-to-Connect x Universal, 10mm Tube OD, 3/8 in Pipe Size

  • Mfr # 55110-10-3/8

  • Zoro # G5098515


product price:  $4.69
/ea

Key Features

Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Vacuum
Tube Size
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55110-10-3/8
Zoro #
G5098515
UPC #
-
Country of Origin
China

Dimensions

Tube Size
10mm
Pipe Size
3/8 in
Hex Head Size
45/64 in
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side B Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Side 2 Pipe Size
3/8 in

Details

Item
Push-Fit Elbow Fitting
Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Vacuum
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Temp. Range
0 Degrees to 160 Degrees F
Fitting Shape
90 Degrees Elbow
Fittings Sub-Category
Elbows
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Body Material
Composite
Gasket Material
NBR70
Color
Black
Compliance
EN331, REACH, ROHS
Fitting Side B Connection Type
Universal
Minimum Operating Temperature
0 Degrees F
Release Ring Material
NBR70
Thread Sealant Type
NBR 70
Fitting Material
Nylon
Maximum Operating Pressure
250 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Maximum Operating Temperature
160 Degrees F
Fitting Side A Connection Type
Push-to-Connect
System of Measurement
Imperial/Metric
Operating Temperature - Minimum
0 Degrees F
For Media Type
Air
Fitting Side 2 Connection Type
Universal Thread
Operating Temperature - Maximum
160 Degrees F
Connector Type
Adapter
Operating Pressure - Maximum
250 psi
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Features
Swivel

Description

The AIGNEP USA - 55110-10-3/8 falls into the product category of Push-On Hose Fittings. As a vital accessory in plumbing, this component is designed to affix hoses safely and efficiently onto their respective points of attachment. With its strong construction, this hose fitting is designed for reliable performance, making it a critical piece for a myriad of plumbing systems.

Key Features:

  • Item type: Push On Hose Fittings - This specifies the particular variant of the product created for use with the push-on type hoses in plumbing systems.
  • Product manufacturer: AIGNEP USA - Indicates that this product is crafted by AIGNEP USA, a dependable name in the realm of plumbing supplies.
  • Product number: 55110-10-3/8 - Denotes the unique model or part number of the product, facilitating the identification of the hose fitting's precise specifications and features.
  • Application: Industrial/Commercial - This signifies the product's versatility and broad range of application in both industrial and commercial settings.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.