Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x Universal, 5/16 in Tube OD

  • Mfr # 55210-5-1/8
  • Zoro # G5096239
product price: 
$
6.55
/ea
Sold in multiples of 5 for $32.75

Key Features

Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Tube Size
5/16 in
Standards
EN 331, REACH, RoHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
55210-5-1/8
Zoro #
G5096239
UPC #
-
Country of Origin
United States
Item
Push-Fit Tee Fitting
Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Standards
EN 331, REACH, RoHS
Application
Air
Temp. Range
0 Degrees to 160 Degrees F
Fitting Shape
Tee
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Body Material
Composite
Gasket Material
NBR70
Color
Silver
Fittings Sub-Category
Tees
Compliance
EN331, REACH, ROHS
Fitting Side C Connection Type
Universal
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Pressure
250 psi
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Nylon
System of Measurement
Imperial/Metric
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
0 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side 3 Connection Type
Universal Thread
Fitting Features
Swivel
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
290 psi
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Compressed Air
Operating Temperature - Maximum
160 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Wire Color
Silver

Dimensions

Tube Size
5/16 in
Pipe Size
1/8 in
Hex Head Size
33/64 in
Overall Length
1 9/16 in
Fitting Side B Tube Outer Diameter
5 mm
Fitting Side A Tube Outer Diameter
5 mm
Fitting Side C Pipe Size
1/8 in
Fitting Side 3 Tube Outer Diameter
5 mm
Fitting Side 1 Tube Outer Diameter
5 mm
Fitting Side 2 Pipe Size
1/8 in
Wire Rope Length
1 9/16 in
Length
1 9/16 in

Description

Push-Fit Tee Fitting, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5 mm, Fitting Side B Tube Outer Diameter 5 mm, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F

Restrictions

Ratings & reviews