Push-Fit Elbow Fitting, Push-to-Connect x Universal, 12mm Tube OD, 1/2 in Pipe Size, Metal, 3 PK

  • Mfr # 50110N-12-1/2-PK3
  • Zoro # G3477302
product price: 
$
40.99
/pk of 3, $13.66/ea

Key Features

Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Tube Size
12mm
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50110N-12-1/2-PK3
Zoro #
G3477302
UPC #
-
Country of Origin
United States
Item
Push-Fit Elbow Fitting
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Air
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
90 Degree Elbow
Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Shape
Elbow
Fittings Sub-Category
Elbows
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Gasket Material
Rubber
Body Material
Nickel Plated Brass
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x Tube
Color
Silver
Release Ring Material
Rubber
Finish/Coating
Nickel Plated
Minimum Operating Temperature
0 Degrees F
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Material
Brass
Maximum Operating Pressure
290 psi
Maximum Operating Temperature
160 Degrees F
System of Measurement
Imperial/Metric
Thread Sealant Type
NBR 70
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side B Connection Type
Universal
Operating Temperature - Minimum
0 Degrees F
Fitting Features
Swivel
Operating Temperature - Maximum
160 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Finish
Nickel-Plated
Connector Type
Adapter
Operating Pressure - Maximum
290 psi
For Media Type
Air
Fitting Side 2 Connection Type
Universal Thread
Wire Color
Silver

Dimensions

Tube Size
12mm
Pipe Size
1/2 in
Hex Head Size
22 mm
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side 1 Tube Outer Diameter
12 mm
Fitting Side 2 Pipe Size
1/2 in

Description

The AIGNEP USA - 50110N-12-1/2-PK3 is a unique product from the "Push On Hose Fittings" category, specifically designed for facilitating hose connections and engagements. Push On Hose Fittings are commonly used with various industrial hoses to establish connections with other devices and systems.

Key Features:

  • Enables easy and quick assembly due to its push-on mechanism, which simplifies tubing or hose connections.
  • Comes in a pack of three, providing users with multiple fittings for various hose applications.
  • Constructed to be robust with the potential to be long-lasting for your hoses.
  • Supports a specific thread size of 1/2 (please verify compatibility with your existing setups).
  • Has resistance properties with potential to offer service in various conditions. Actual service life may vary.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.