Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x MNPT, 10mm Tube OD, 3/8 in Pipe Size

  • Mfr # 50222N-10-3/8-PK3
  • Zoro # G2573566
product price: 
$
39.39
/pk of 3, $13.13/ea

Key Features

Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x MNPT
Tube Size
10mm
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 (REACH), 2011/65/CE (RoHS)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50222N-10-3/8-PK3
Zoro #
G2573566
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
10mm
Pipe Size
3/8 in
Hex Head Size
17 mm
Overall Length
2 1/16 in
Fitting Side C Pipe Size
3/8 in
Fitting Side B Tube Outer Diameter
10 mm
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 3 Tube Outer Diameter
10 mm
Fitting Side 1 Tube Outer Diameter
10 mm
Wire Rope Length
2 1/16 in
Length
2 1/16 in

Details

Item
Push-Fit Tee Fitting
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x MNPT
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 (REACH), 2011/65/CE (RoHS)
Application
Air, Steam
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
Run Tee
Fitting Shape
Tee
Tube Fitting Material
Brass
Body Material
Nickel Plated Brass
Pipe Fitting Connection Type
MNPT x Tube
Fittings Sub-Category
Tees
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Gasket Material
Rubber
Color
Silver
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
Push-to-Connect
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
250 psi
Release Type
Collet
Finish/Coating
Nickel Plated
Compatible Tube Material
FEP, Nylon, Polyethylene, Polyurethane, PTFE
System of Measurement
Imperial/Metric
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Material
Nickel
Fitting Side C Connection Type
MNPT
Maximum Operating Temperature
160 Degrees F
Connector Type
Adapter
Operating Temperature - Minimum
0 Degrees F
For Media Type
Compressed Air, Gases
Fitting Side 3 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Universal Thread
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
Operating Temperature - Maximum
160 Degrees F
Finish
Nickel-Plated
Material Grade
C36000
Wire Color
Silver

Description

Push-Fit Tee Fitting, Application Air, Steam, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Material Grade C36000, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Brass, Maximum Operating Pressure 250 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.