Push-Fit Elbow Fitting, Push-to-Connect x Universal, 12mm Tube OD, 1/4 in Pipe Size

  • Mfr # 55110-12-1/4

  • Zoro # G5098497


product price:  $4.59
/ea

Key Features

Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Vacuum
Tube Size
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55110-12-1/4
Zoro #
G5098497
UPC #
-
Country of Origin
China

Dimensions

Tube Size
12mm
Pipe Size
1/4 in
Hex Head Size
51/64 in
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
12 mm

Details

Item
Push-Fit Elbow Fitting
Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Vacuum
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Temp. Range
0 Degrees to 160 Degrees F
Fitting Shape
90 Degrees Elbow
Body Material
Composite
Color
Black
Compliance
EN331, REACH, ROHS
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Gasket Material
NBR70
Fittings Sub-Category
Elbows
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Release Ring Material
NBR70
System of Measurement
Imperial/Metric
Maximum Operating Pressure
250 psi
Fitting Side B Connection Type
Universal
Maximum Operating Temperature
160 Degrees F
Thread Sealant Type
NBR 70
Fitting Material
Nylon
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
0 Degrees F
Fitting Side 2 Connection Type
Universal Thread
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air
Connector Type
Adapter
Operating Pressure - Maximum
250 psi
Fitting Features
Swivel

Description

The AIGNEP USA - 55110-12-1/4 is a push-on hose fitting designed for fluid handling and control in industrial settings. Often found in pneumatic and hydraulic systems, this push-on hose fitting plays a central role in directing flow in hoses. The fitting is constructed with durable materials, making it suitable for handling demanding applications.

Key Features:

  • Product Type: Push On Hose Fittings - Intended for hose connections without the need for any special tools or clamps.
  • Material: Constructed with high-quality material ensuring durability and performance in heavy-duty applications.
  • Connection Style: The fitting comes with a specific connection design intended for particularized connections.
  • Size: The sizing refers to compatibility with various hose sizes and connection ports, as the size compatibility may vary, customers should verify suitability for desired applications.
  • Working Pressure: The maximum pressure identified under typical operation environments is another specification to consider. It determines the fitting's compatibility with specific applications based on the pressure requirements.
  • Temperature Range: The listed operational temperature range is a guide, but actual performance may vary based on specific environments.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.