Shop AIGNEP USA

Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x MUNF, 1/4 in Tube OD, 5/32 in Pipe Size

  • Mfr # 88225-04-32
  • Zoro # G5095240

product price: 
$
7.89
/ea

Key Features

Material
Brass
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x MUNF
Tube Size
1/4 in
Standards
EN 331, REACH, RoHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
88225-04-32
Zoro #
G5095240
UPC #
-
Country of Origin
United States
Item
Push-Fit Tee Fitting
Material
Brass
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x MUNF
Standards
EN 331, REACH, RoHS
Application
Air
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
Branch Tee
Fitting Shape
Tee
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Basic Pipe Fitting Shape
Tee
Color
Silver
Fittings Sub-Category
Tees
Basic Pipe Fitting Material
Metal
Gasket Material
NBR70
Body Material
Nickel Plated Brass
Compliance
EN331, REACH, ROHS
System of Measurement
Imperial
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side C Connection Type
MUNF
Maximum Operating Temperature
160 Degrees F
Fitting Material
Brass
Fitting Side B Connection Type
Push-to-Connect
Finish/Coating
Nickel Plated
Minimum Operating Temperature
0 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Maximum Operating Pressure
290 psi
Operating Temperature - Maximum
160 Degrees F
Connector Type
Adapter
Operating Pressure - Maximum
290 psi
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Finish
Nickel-Plated
Fitting Side 3 Connection Type
MUNF
For Media Type
Compressed Air
Fitting Side 1 Connection Type
Push-to-Connect
Wire Color
Silver

Dimensions

Tube Size
1/4 in
Pipe Size
5/32 in
Hex Head Size
21/64 in
Overall Length
1 5/8 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Thread Size
#10-32
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 3 Pipe Size
5/16 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Wire Rope Length
1 5/8 in
Length
1 5/8 in

Description

Push-Fit Tee Fitting, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MUNF, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 5/8 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.