Push-Fit Elbow Fitting, Push-to-Connect x Universal, 1/4 in Tube OD, 1/8 in Pipe Size

  • Mfr # 60111X-04-02

  • Zoro # G5097535


product price:  $49.99
/ea

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Tube Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60111X-04-02
Zoro #
G5097535
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Pipe Size
1/8 in
Hex Head Size
33/64 in
Fitting Thread Size
1/8-27
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Push-Fit Elbow Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
90 Degrees Elbow
Fittings Sub-Category
Elbows
Gasket Material
PTFE/FKM
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Color
Silver
Body Material
Stainless steel
Compliance
EN331, REACH, ROHS
Fitting Side A Connection Type
Push-to-Connect
Release Ring Material
PTFE/FKM
Minimum Operating Temperature
5 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side B Connection Type
Universal
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Maximum Operating Temperature
437 Degrees F
Fitting Material
Stainless Steel
System of Measurement
Imperial
Maximum Operating Pressure
290 psi
Material Grade
316L
Thread Sealant Type
FKM
Fitting Side 2 Connection Type
Universal Thread
Operating Temperature - Minimum
5 Degrees F
For Media Type
Air
Operating Pressure - Maximum
290 psi
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
437 Degrees F
Connector Type
Adapter
Fitting Features
Swivel

Description

The AIGNEP USA 60111X-04-02 falls under the product category of Push-On Hose Fittings. It is crafted for fitting hoses —additional tools or clamps may be required based on specific circumstances. Push-On Hose Fittings are commonly found in both industrial and commercial applications due to their extensive usage. This AIGNEP product is suitable for hose connection, facilitating numerous pneumatic functions in varying contexts.

Key Features:

  • Assembly Type: Push-On - The hose can typically be pushed onto the fitting for attempted connection.
  • Material: Brass - Noting that the product is composed of brass material.
  • Thread Size: 1/4" NPT - This indicates the standard used for the tapered threads that are designed for sealing pressure-tight joints.
  • Tube Size: 0.25 inch - This determines the outside diameter or size of the hose that the fitting can accommodate.
  • Maximum Working Pressure: 250 PSI - This is the highest amount of pressure the hose fitting can handle while operation is taking place.
  • Temperature Rating: -40 to 200 deg F - This is the manufacturer's suggested operating temperature range.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.