Push-Fit Elbow Fitting, Push-to-Connect x Universal, 1/8 in Tube OD, 1/4 in Pipe Size

  • Mfr # 85110-02-04

  • Zoro # G5097027


product price:  $3.49
/ea

Key Features

Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Tube Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85110-02-04
Zoro #
G5097027
UPC #
-
Country of Origin
Italy

Dimensions

Tube Size
1/8 in
Pipe Size
1/4 in
Hex Head Size
19/32 in
Fitting Thread Size
1/4-18
Fitting Side A Tube Outer Diameter
1/8 in
Fitting Side B Pipe Size
1/4 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/8 in

Details

Item
Push-Fit Elbow Fitting
Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Temp. Range
0 Degrees to 160 Degrees F
Fitting Shape
90 Degrees Elbow
Color
Black
Body Material
Composite
Compliance
EN331, REACH, ROHS
Fittings Sub-Category
Elbows
Gasket Material
NBR70
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Thread Sealant Type
NBR 70
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Pressure
250 psi
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Nylon
Fitting Side B Connection Type
Universal
System of Measurement
Imperial
Minimum Operating Temperature
0 Degrees F
Release Ring Material
NBR70
Maximum Operating Temperature
160 Degrees F
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
160 Degrees F
Operating Pressure - Maximum
250 psi
Connector Type
Adapter
Operating Temperature - Minimum
0 Degrees F
For Media Type
Air
Fitting Side 2 Connection Type
Universal Thread
Fitting Features
Swivel

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Nylon, Fitting Thread Size 1/4-18, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.