Push-Fit Elbow Fitting, Push-to-Connect x Universal, 5/32 in Tube OD, 1/8 in Pipe Size

  • Mfr # 60111X-53-02

  • Zoro # G5097447


product price:  $44.45
/ea

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Tube Size
5/32 in
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60111X-53-02
Zoro #
G5097447
UPC #
-
Country of Origin
Italy

Dimensions

Tube Size
5/32 in
Pipe Size
1/8 in
Hex Head Size
33/64 in
Fitting Side A Tube Outer Diameter
5/32 in
Fitting Thread Size
1/8-27
Fitting Side B Pipe Size
1/8 in
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
5/32 in

Details

Item
Push-Fit Elbow Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Air
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
90 Degrees Elbow
Compliance
EN331, REACH, ROHS
Body Material
Stainless steel
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Color
Silver
Gasket Material
PTFE/FKM
Fittings Sub-Category
Elbows
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Material Grade
316L
Fitting Side B Connection Type
Universal
Fitting Material
Stainless Steel
Minimum Operating Temperature
5 Degrees F
Fitting Side A Connection Type
Push-to-Connect
System of Measurement
Imperial
Release Ring Material
PTFE/FKM
Thread Sealant Type
FKM
Maximum Operating Pressure
290 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
437 Degrees F
Operating Pressure - Maximum
290 psi
For Media Type
Air
Operating Temperature - Maximum
437 Degrees F
Operating Temperature - Minimum
5 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
Fitting Side 2 Connection Type
Universal Thread

Description

The AIGNEP USA - 60111X-53-02 is classified as a "Push On Hose Fitting," an essential component in industrial and commercial settings. Providing secure and efficient hose connections in pneumatic systems, this particular item is key. Its specialized design promotes consistent airflow, supporting the performance of the system. The product is designed for swift and simple installation, thereby enhancing productivity by minimizing assembly time and making maintenance tasks straightforward.

Key Features:

  • Constructed with materials that are rated for use in specified operational conditions.
  • Its dimensions and threading are designed to match compatible hoses, aiding in forming connections.
  • Has a specified operational pressure range - this attribute indicates the range of pressure the fitting is designed to handle.
  • Designed for installation and demounting with the use of standard tools.
  • Designed to facilitate airflow in the connected hoses according to system specifications.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.