Push-Fit Elbow Fitting, Push-to-Connect x Universal, 8mm Tube OD, 1/8 in Pipe Size, Stainless Steel

  • Mfr # 60111X-8-1/8

  • Zoro # G5095791


product price:  $79.65
/ea

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Tube Size
8mm
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60111X-8-1/8
Zoro #
G5095791
UPC #
-
Country of Origin
Mexico

Dimensions

Tube Size
8mm
Pipe Size
1/8 in
Hex Head Size
31/64 in
Fitting Side A Tube Outer Diameter
8 mm
Fitting Thread Size
1/8-28
Fitting Side B Pipe Size
1/8 in
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
8 mm

Details

Item
Push-Fit Elbow Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Air
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
90 Degrees Elbow
Compliance
EN331, REACH, ROHS
Color
Silver
Gasket Material
PTFE/FKM
Body Material
Stainless steel
Fittings Sub-Category
Elbows
Release Ring Material
PTFE/FKM
Material Grade
316L
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
5 Degrees F
System of Measurement
Imperial/Metric
Fitting Side B Connection Type
Universal
Fitting Material
Stainless Steel
Maximum Operating Temperature
437 Degrees F
Maximum Operating Pressure
290 psi
Thread Sealant Type
FKM
Operating Pressure - Maximum
290 psi
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
437 Degrees F
Connector Type
Adapter
Operating Temperature - Minimum
5 Degrees F
Fitting Side 2 Connection Type
Universal Thread
For Media Type
Air
Fitting Features
Swivel

Description

The AIGNEP USA - 60111X-8-1/8 is classified under the Push-On Hose Fittings product category. It is designed for the purpose of hose connection in both industrial and commercial applications, eliminating the need for clamps or specialized tools.

Key Features:

  • Part of the "Push-On Hose Fittings" category that pertains to its role in facilitating hose interfaces and connections.
  • Manufactured by AIGNEP USA, known for their push-on hose fittings.
  • Part number: 60111X-8-1/8, useful for accurate product identification and reordering when needed.
  • Not specifically part of a modular system, implying potential for independent usage or inclusion in various configurations.
  • No supplied accessories included, suggesting self-contained functionality.
  • Package quantity is not specified – it would typically indicate the number of pieces included in one order.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.