Push-Fit Elbow Fitting, Push-to-Connect x Universal, 5/32 in Tube OD, 5/32 in Pipe Size

  • Mfr # 60110-53-32

  • Zoro # G5097429


product price:  $50.99
/ea

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Tube Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60110-53-32
Zoro #
G5097429
UPC #
-
Country of Origin
Italy

Dimensions

Tube Size
5/32 in
Pipe Size
5/32 in
Hex Head Size
21/64 in
Pipe Size - Pipe Fitting
5/32 in
Fitting Side A Tube Outer Diameter
5/32 in
Fitting Thread Size
#10-32
Fitting Side B Pipe Size
5/32 in
Fitting Side 2 Pipe Size
5/32 in
Fitting Side 1 Tube Outer Diameter
5/32 in

Details

Item
Push-Fit Elbow Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
90 Degrees Elbow
Compliance
EN331, REACH, ROHS
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Color
Silver
Fittings Sub-Category
Elbows
Body Material
Stainless steel
Gasket Material
PTFE/FKM
Fitting Side B Connection Type
Universal
Maximum Operating Pressure
290 psi
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
System of Measurement
Imperial
Material Grade
316L
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
5 Degrees F
Fitting Material
Stainless Steel
Release Ring Material
PTFE/FKM
Maximum Operating Temperature
437 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Thread Sealant Type
FKM
Connector Type
Adapter
Fitting Side 2 Connection Type
Universal Thread
Operating Temperature - Maximum
437 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air
Operating Pressure - Maximum
290 psi
Operating Temperature - Minimum
5 Degrees F
Fitting Features
Swivel

Description

Product Name: AIGNEP USA - 60110-53-32

Category: Push On Hose Fittings

Item Type:

The AIGNEP USA - 60110-53-32 is a member of the Push On Hose Fittings category. This particular model is engineered with a design that aids hose connections, making it an integral component in various industrial or commercial pipe fitting scenarios.

Key Features:

  • Its design assists with hose connections.
  • Suitable for use in various commercial and industrial situations.
  • Comes as a single unit per purchase.
  • Its model number is 60110-53-32, typical of how products are labelled in this category.
  • Manufactured by AIGNEP USA, a reputable business within the industry.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.