Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x BSPT, 12mm Tube OD, 1/2 in Pipe Size

  • Mfr # 60211X-12-1/2

  • Zoro # G5095581


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x BSPT
Tube Size
12mm
Standards
NSF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60211X-12-1/2
Zoro #
G5095581
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
12mm
Pipe Size
1/2 in
Hex Head Size
51/64 in
Pipe Size - Pipe Fitting
1/2 in BSPT
Overall Length
2 13/32 in
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side C Pipe Size
1/2 in
Fitting Side B Tube Outer Diameter
12 mm
Fitting Side 2 Tube Outer Diameter
12 mm
Fitting Side 3 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
12 mm

Details

Item
Push-Fit Tee Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x BSPT
Standards
NSF
Application
Air
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
Tee
Color
Silver
Fittings Sub-Category
Tees
Compliance
EN331, REACH, ROHS
Gasket Material
PTFE/FKM
Body Material
Stainless steel
Maximum Operating Temperature
437 Degrees F
Fitting Side C Connection Type
BSPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
290 psi
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Material
Stainless Steel
Material Grade
316
System of Measurement
Imperial/Metric
Fitting Side B Connection Type
Push-to-Connect
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
5 Degrees F
Fitting Features
Swivel
Fitting Side 2 Connection Type
Push-to-Connect
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
5 Degrees F
Operating Pressure - Maximum
290 psi
Fitting Side 3 Connection Type
BSPT
For Media Type
Compressed Air
Operating Temperature - Maximum
437 Degrees F

Description

Push-Fit Tee Fitting, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type BSPT, Material Grade 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Stainless Steel, Maximum Operating Pressure 290 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.