Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x BSPT, 8mm Tube OD, 1/4 in Pipe Size

  • Mfr # 60211X-8-1/4

  • Zoro # G5095511


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x BSPT
Tube Size
8mm
Standards
NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60211X-8-1/4
Zoro #
G5095511
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
8mm
Pipe Size
1/4 in
Hex Head Size
41/64 in
Overall Length
1 25/32 in
Pipe Size - Pipe Fitting
1/4 in BSPT
Fitting Side B Tube Outer Diameter
5/16 in
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side C Pipe Size
1/4 in
Fitting Side 3 Pipe Size
1/4 in
Fitting Side 2 Tube Outer Diameter
5/16 in
Fitting Side 1 Tube Outer Diameter
5/16 in

Details

Item
Push-Fit Tee Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x BSPT
Standards
NSF
Application
Air
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
Tee
Gasket Material
PTFE/FKM
Color
Silver
Body Material
Stainless steel
Fittings Sub-Category
Tees
Compliance
EN331, REACH, ROHS
Material Grade
316
Fitting Side C Connection Type
BSPT
Maximum Operating Temperature
437 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Minimum Operating Temperature
5 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
290 psi
Fitting Side B Connection Type
Push-to-Connect
Fitting Material
Stainless Steel
System of Measurement
Imperial
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Features
Swivel
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Compressed Air
Fitting Side 3 Connection Type
BSPT
Operating Temperature - Minimum
5 Degrees F
Operating Pressure - Maximum
290 psi
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
Operating Temperature - Maximum
437 Degrees F

Description

The AIGNEP USA - 60211X-8-1/4 is a model of push-on hose fittings, offering a potential solution for various industrial and commercial applications. With potential use in pneumatic power applications, this fitting assists with reliable connections between sections of hose. The product's design and build indicate intended effectiveness in enhancing fluid systems.

Key Features:

  • The push-on fitting type may reduce time and complexity in the setup, depending on conditions.
  • Crafted with a body made from nickel-plated brass - this material contributes to the fitting's durability, but lifespan depends on conditions of use.
  • Equipped with 'Tube x FNPT' connection type, which aims to provide secure, watertight bounds between tubes and female national pipe threads.
  • Features a hex head style, the design allows for conventional tools to be used for tightening or loosening during installation or maintenance.
  • Has a maximum operating pressure of 250 psi, indicating potential operational capacity in high-pressure environments.
  • Boasts a temperature rating from -20°F to 200°F, indicating designed ability to withstand a range of temperature conditions.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.