Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x MNPT, 8mm Tube OD, 1/8 in Pipe Size, 5 PK

  • Mfr # 50210N-8-1/8-PK5
  • Zoro # G2687264
product price: 
$
52.65
/pk of 5, $10.53/ea

Key Features

Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x MNPT
Tube Size
8mm
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 (REACH), 2011/65/CE (RoHS)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50210N-8-1/8-PK5
Zoro #
G2687264
UPC #
-
Country of Origin
United States
Item
Push-Fit Tee Fitting
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x MNPT
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 (REACH), 2011/65/CE (RoHS)
Application
Air, Steam
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
Branch Tee
Fitting Shape
Tee
Gasket Material
Rubber
Basic Pipe Fitting Shape
Tee
Body Material
Nickel Plated Brass
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Pipe Fitting Connection Type
MNPT x Tube
Basic Pipe Fitting Material
Metal
Fittings Sub-Category
Tees
Color
Silver
Maximum Operating Pressure
250 psi
Fitting Side C Connection Type
MNPT
Minimum Operating Temperature
0 Degrees F
Finish/Coating
Nickel Plated
Release Type
Collet
Fitting Material
Nickel
Compatible Tube Material
FEP, Nylon, Polyethylene, Polyurethane, PTFE
Fitting Side B Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
160 Degrees F
System of Measurement
Imperial
Operating Temperature - Maximum
160 Degrees F
Fitting Side 3 Connection Type
Universal Thread
Operating Pressure - Maximum
290 psi
Material Grade
C36000
Fitting Side 2 Connection Type
Push-to-Connect
Connector Type
Adapter
Operating Temperature - Minimum
0 Degrees F
Finish
Nickel-Plated
For Media Type
Compressed Air, Gases
Fitting Side 1 Connection Type
Push-to-Connect
Wire Color
Silver

Dimensions

Tube Size
8mm
Pipe Size
1/8 in
Hex Head Size
13 mm
Overall Length
1 25/32 in
Fitting Side C Pipe Size
1/8 in
Fitting Side B Tube Outer Diameter
5/16 in
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side 2 Tube Outer Diameter
8 mm
Fitting Side 1 Tube Outer Diameter
8 mm
Fitting Side 3 Pipe Size
1/8 in
Wire Rope Length
1 25/32 in
Length
1 25/32 in

Description

The AIGNEP USA 50210N-8-1/8-PK5 is a push-fit tee fitting primarily built for use in air and steam applications. Built with a nickel-plated brass body, it offers robustness and durability. This metal component showcases a silver-colored finish and can accept a range of tube materials like FEP, Nylon, Polyethylene, Polyurethane, and PTFE. The tee fitting features a push-to-connect mechanism on its sides for installation. Its universal thread system is compatible with both inch and metric threads.

Key Features:

  • Made from nickel-plated brass for durability
  • Built for use in air and steam applications
  • Offers push-to-connect x push-to-connect x MNPT connection type
  • Compatible with various tube materials: FEP, Nylon, Polyethylene, Polyurethane, PTFE
  • Has a maximum operating pressure of 250 psi
  • Functions within a temperature range of 0 to 160 Degrees F
  • Conforms to industry standards: ISO 14743:2004, PED 2014/68/UE, 1907/2006 (REACH), 2011/65/CE (RoHS)
  • Includes hex head with size of 13 mm for installation convenience
  • Overall length measures 1 25/32 in
  • Features a universal thread system compatible with both inch and metric threads

The fitting does not include a pre-applied thread sealant and has a pipe size of 1/8 in. Its operational temperature range is 0 to 160 Degrees F.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.